Shop All Wire Terminals
Moxa
Wiring Terminal, Tb-M9
Mfr # TB-M9
Zoro # G4572769
product price: $51.59
/ea
$51.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rating 300 V, 20 A (IEC250V 10A)
- Dimensions 77.5 x 45 x 51 mm (3.05 x 1.77 x 2.01 in)
- Operating temperature -40 to 105°C (-40 to 221°C)
- Connector(s) DB9 male
- Suitable Wiring 24-12 AWG (IEC 0.5-2.5 mm2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moxa
- MFR # TB-M9
- Zoro # G4572769
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Dimensions | 77.5 x 45 x 51 mm (3.05 x 1.77 x 2.01 in) |
Details
Rating | 300 V, 20 A (IEC250V 10A) |
Operating temperature | -40 to 105°C (-40 to 221°C) |
Connector(s) | DB9 male |
Suitable Wiring | 24-12 AWG (IEC 0.5-2.5 mm2) |
Description
Wiring Terminal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS California Standard 50A 125/250V 4-Wires Locking Male Plug Assembly (CS6365)
- HUBBELL Wall Swtch, 2-Pol, 120/277V, 20A, Ivry, Toggl (HBL1222I)
- SIEMENS IEC Magnetic Contactor, 4 Poles, 110/120 V AC, 9 A, Reversing: No (3RT23161AK60)
- SOLARTECH POWER Connector, MC4, 20A, 12AWG, Mle and Fmle, PR (CBL-Y-MC4)
- GROTE 12-10 AWG Nylon Spade Terminal #10 Stud PK50 (83-2222)
- 3M 12-10 AWG Nylon Fork Terminal #10 Stud PK50, Seam: Brazed (MNG10-10FX)
- ANCOR 12-10 Gauge - #8 Heat Shrink Ring Terminal - 25-Pack (312225)
- ANCOR 16-14 AWG - #8 Nylon Ring Terminal - 100-Pack (220212)
- GROTE Weather Pack Terminals, 12-10Gauge, PK10 (84-2050)
- STA-KON 12-10 AWG Nylon Ring Terminal #10 Stud PK50 (RC10-10)
- MIDWEST FASTENER 12 WG to 10 WG x #6 x 23/32" Uninsulated Spade Terminals 20PK (70111)
- Moxa Wire Terminals