Shop All Wire Terminals
Moxa
Wiring Terminal, Tb-M25
Mfr # TB-M25
Zoro # G4575246
$54.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rating 300 V, 20 A (IEC250V 10A)
- Dimensions 77.5 x 90 x 51 mm (3.05 x 3.54 x 2.01 in)
- Operating temperature -40 to 105°C (-40 to 221°C)
- Suitable Wiring 24-12 AWG (IEC 0.5-2.5 mm2)
- Connector(s) DB25 male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moxa
- MFR # TB-M25
- Zoro # G4575246
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Dimensions | 77.5 x 90 x 51 mm (3.05 x 3.54 x 2.01 in) |
Details
Rating | 300 V, 20 A (IEC250V 10A) |
Operating temperature | -40 to 105°C (-40 to 221°C) |
Suitable Wiring | 24-12 AWG (IEC 0.5-2.5 mm2) |
Connector(s) | DB25 male |
Description
Wiring Terminal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Cs6375 Marinco 50A 125/250V Flanged Inlet (CS6375)
- SCHNEIDER ELECTRIC Head for emergency switching off push button, Harmony XAC, red mushroom 40mm, latching turn to release, unmarked (ZA2BS844)
- TECHFLEX Sleeving, 0.500 In., 5 ft. L, Red (FIN0.50RD5)
- NOARK Contactor, 230VAC, 1No Aux (CU-11-HI-3A1A)
- GROTE 8 AWG Non-Insulated Ring Terminal 5/16" Stud PK (84-3015)
- 3M 16-14 AWG Vinyl Fork Terminal #10 Stud PK1000 (MVU14-10FK)
- LIGHTING USA Insulated Ring Terminal - Yellow (LI2512709)
- PANDUIT 18-14 AWG Non-Insulated Fork Terminal #8 Stud PK100 (P14-8F-C)
- STA-KON 22-16 AWG Nylon Fork Terminal #6 Stud PK100 (RA18-6F)
- VELVAC 22-18 AWG Heat-Shrink Ring Terminal 5/16" Stud PK10 (37116)
- STA-KON 22-16 AWG Vinyl Ring Terminal #6 Stud PK100 (18RA-6)
- Moxa Wire Connectors & Disconnects