Shop All Wire Terminals
Moxa
Wiring Terminal, Tb-F9
Mfr # TB-F9
Zoro # G4572778
$61.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector(s) DB9 female
- Suitable Wiring 24-12 AWG (IEC 0.5-2.5 mm2)
- Rating 300 V, 20 A (IEC250V 10A)
- Operating temperature -40 to 105°C (-40 to 221°C)
- Dimensions 77.5 x 45 x 51 mm (3.05 x 1.77 x 2.01 in)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moxa
- MFR # TB-F9
- Zoro # G4572778
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Dimensions | 77.5 x 45 x 51 mm (3.05 x 1.77 x 2.01 in) |
Details
Connector(s) | DB9 female |
Suitable Wiring | 24-12 AWG (IEC 0.5-2.5 mm2) |
Rating | 300 V, 20 A (IEC250V 10A) |
Operating temperature | -40 to 105°C (-40 to 221°C) |
Description
Wiring Terminal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 630mA, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (GMD-630-R)
- ELECTRIDUCT Cord Connect Water-Tight Cord Lock (PE-AG-CC-OR)
- PANDUIT Markertie, Wrap, Std, 7.4", Nat, PK100 (PLM2S-C)
- NVENT HOFFMAN Louver Plate Kits, 5.81x9.50, SS Type 316 (AVK84SS6)
- GARDNER BENDER Insul. Ring Terminal, 6 AWG 1/4" Stud, PK4 (14-095)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal 3/8" Stud PK100 (24C837)
- POWER FIRST 12-10 AWG Vinyl Fork Terminal #10 Stud PK50 (4FRL1)
- PANDUIT 12-10 AWG Nylon Fork Terminal #10 Stud PK50 (PN10-10F-L)
- ANCOR 16-14 AWG - #8 Nylon Ring Terminal - 100-Pack (220212)
- GARDNER BENDER 22-10 AWG Wire Termination Kit 247 Piece (TK-500)
- DISCO Blue Nyln Crimp Wire Terminal 5/16"Stud/Ring Typ 16-14G Wire PK10 (12152PK)
- Moxa Wire Connectors & Disconnects