Shop All Ethernet Switches
Moxa
Unmanaged Switch W/ 4 10/100Base T(X)Ports, Eds-205A-S-Sc-T
Mfr # EDS-205A-S-SC-T
Zoro # G4393237
product price: $532.99
/ea
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage 12/24/48 VDC Redundant dual inputs
- Housing Material Aluminum
- Operating Voltage 9.6 to 60 VDC
- Input Current 0.1 A @ 24 VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moxa
- MFR # EDS-205A-S-SC-T
- Zoro # G4393237
- Country of Origin Taiwan, Province of China
- Category Ethernet Switches
Details
Input Voltage | 12/24/48 VDC Redundant dual inputs |
Housing Material | Aluminum |
Operating Voltage | 9.6 to 60 VDC |
Input Current | 0.1 A @ 24 VDC |
Description
Unmanaged switch with 4 10/100Base T(X) ports, and 1 100BaseFX single-mode port with SC connector , -40- 75°C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH SLA Battery for Snowmobiles and ATV - 4 Pack (ML4-6MP4872)
- VIDEO MOUNT PRODUCTS Adaptor, Ceiling, 360 lb. Load Cap. (LCD2537CB)
- MIGHTY MAX BATTERY YTX4L-BS GEL Battery for E-Ton TXL, NXL 90CC 99-03 With 12V 1Amp Charger (MAX3832215)
- EMS MIND READER. Mind Reader Portable Laptop Lap Desk with Handle, Black (LPTPDSK-BLK)
- MOXA Unmgd Eth. Swtch W/ 6 10/100Baset(X)Ports, M1Eds208Ammsc (EDS-208A-MM-SC)
- MOXA Gigabit High-Power Poe+ Injector, Max. Output Of 36W/60W @24, Inj-24A-T (INJ-24A-T)
- MOXA Unmgd Eth. Swtch W/ 5 10/100Baset(X)Ports And W/ M12, Tn-5305 (TN-5305)
- MOXA Mgd Gigabit Eth. Swtch W/ 14 10/100Baset(X)Ports, Eds-518A-Mm-Sc (EDS-518A-MM-SC)
- MOXA Unmgd Poe Eth. Swtch W/ 4 Poe 10/100Baset(X)Ports, Eds-P206A-4Poe (EDS-P206A-4PoE)
- MOXA Unmgd Eth. Swtch W/ 7 10/100Baset(X)Ports, M1Eds208Amst (EDS-208A-M-ST)
- ADVANTECH Proview, 16+2G Combo Gigabit Ind. Switch, -40~75¿ (EKI-5626CI-AE)
- Moxa Ethernet Switches