Shop All Ethernet Switches
Moxa
Unmanaged Switch W/ 4 10/100Base T(X)Ports, Eds-205A-M-Sc-T
Mfr # EDS-205A-M-SC-T
Zoro # G4413948
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage 12/24/48 VDC Redundant dual inputs
- Housing Material Aluminum
- Operating Voltage 9.6 to 60 VDC
- Input Current 0.1 A @ 24 VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moxa
- MFR # EDS-205A-M-SC-T
- Zoro # G4413948
- Country of Origin Taiwan, Province of China
- Category Ethernet Switches
Details
Input Voltage | 12/24/48 VDC Redundant dual inputs |
Housing Material | Aluminum |
Operating Voltage | 9.6 to 60 VDC |
Input Current | 0.1 A @ 24 VDC |
Description
Unmanaged switch with 4 10/100Base T(X) ports, and 1 100BaseFX multi-mode port with SC connector , -40- 75°C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Silver Oxide 309/393 1.5 V 80 Ah Electronic/Watch Battery (D309/393BPK)
- RAM MOUNTS Replacement for RAM Mounts Ram-hol-tab20u (RAM-HOL-TAB20U RAM MOUNTS)
- LOGITECH A20 Wireless Headset Gen2 Ps (939-001876)
- TASCO Compact Binocular, 12x Magnification, Roof Prism, 288 ft Field of View (178125)
- MOXA Mgd Gigabit Eth. Swtch W/ 7 10/100Baset(X)Ports, Eds-510E-3Gtxsfp (EDS-510E-3GTXSFP)
- MOXA Wall-Mounting Kit, 51Mm Wide (WK-51-01)
- MOXA Mgd Gigabit Eth. Swtch W/ 14 10/100Baset(X)Ports, Eds-518A-Mm-Sc (EDS-518A-MM-SC)
- MOXA 5Port Entry-Level Unmanaged Switch, 5 Fast TpPorts, -40 To 75°C (EDS-2005-EL-T)
- MOXA Unmanaged Ethernet Switch W/ 8 10/100Baset(X)Ports, -40 To 75°C (EDS-208A-T)
- MOXA Unmanaged Ethernet Switch W/ 8 10/100Baset(X)Ports, -10?To 60°C (EDS-208A)
- MOXA 5Port Entry-Level Unmgd Swtch, 5 Fast TpPorts, -10 To 60°C, Eds-2005-Elp (EDS-2005-ELP)
- Moxa Ethernet Switches