Shop All Ethernet Switches
Moxa
Unmanaged Ethernet Switch W/ 8 10/100Baset(X)Ports, -10?To 60°C
Mfr # EDS-208A
Zoro # G4393340
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage 12/24/48 VDC Redundant dual inputs
- Housing Material Plastic
- Input Current 0.07 A @ 24 VDC
- Operating Voltage 9.6 to 60 VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moxa
- MFR # EDS-208A
- Zoro # G4393340
- Country of Origin Taiwan, Province of China
- Category Ethernet Switches
Details
Input Voltage | 12/24/48 VDC Redundant dual inputs |
Housing Material | Plastic |
Input Current | 0.07 A @ 24 VDC |
Operating Voltage | 9.6 to 60 VDC |
Description
Unmanaged Ethernet switch with 8 10/100BaseT(X) ports, -10?to 60°C operating?temperature
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GAF 2788.z replacement light bulb lamp (2788.Z GAF)
- SICURIX Security Wrist Band, Tear-Resistant, 10"x3/4", 100/PK, GN PK (BAU85060)
- VENTEV Chargesync Alloy USB A to Apple Lightning Cable 10ft, Steel Gray (ACABMFISTE10VNV)
- BITTEL Phone, Desktop, 3 Button, Black (77T-3BDM)
- MOXA Mgd Gigabit Eth. Swtch W/ 7 10/100Baset(X)Ports, Eds-510A-1Gt2Sfp-T (EDS-510A-1GT2SFP-T)
- MOXA 5Port Entry-Level Unmgd Swtch, 5 Fast TpPorts, -10 To 60°C, Eds-2005-Elp (EDS-2005-ELP)
- MOXA Indust. Unmgd Eth. Swtch W/ 16 10/100Baset(X)Ports, Eds-316-T (EDS-316-T)
- MOXA Indust. Unmanaged Ethernet Switch W/ 8 10/100Baset(X)Ports, -10 (EDS-308)
- MOXA Entry-Level Unmanaged Ethernet Switch W/ 8 10/100Baset(X)Ports (EDS-208)
- MOXA Unmanaged Ethernet Switch W/ 5 10/100Baset(X)Ports, -10 To 60°C (EDS-205A)
- TP-LINK 8 Port Gig Poe Plus Smartswtch (TL-SG2008P)
- Moxa Ethernet Switches