Shop All Surge Protectors
Moxa
Surge Prtctr Data Line Surge Prtctr Indst Surge Prtctr, Isd-1230-T
Mfr # ISD-1230-T
Zoro # G4579979
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3.74 in
- Depth 0.98 in
- Width 2.01 in
- Operating temperature -40 to 85°C (-40 to 185°F)
- Ambient Relative Humidity 95% max, non-condensing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moxa
- MFR # ISD-1230-T
- Zoro # G4579979
- Country of Origin Taiwan, Province of China
- Category Surge Protectors
Dimensions
Length | 3.74 in |
Depth | 0.98 in |
Width | 2.01 in |
BandWidth | 10 MHz loss < 1 dB |
Details
Item | Surge Protection Device |
Operating temperature | -40 to 85°C (-40 to 185°F) |
Ambient Relative Humidity | 95% max, non-condensing |
EMS | IEC 61643-21 C2 (20 kV 1.2/50, 10 kA 8/20) |
Maximum Load Current | 0.4 A (20°C), 0.13 A (85°C) |
Protection Rating | IP30 |
Response Time | < 1 ns |
Working Voltage | 1210-T: 15 V; 1230-T: 5 V |
Protection Mode | Line to line, line to ground |
Altitude | Up to 2000 m |
Storage temperature | -40 to 85°C (-40 to 185°F) |
Number of Protected Lines | 4 |
Maximum Power Protection | 5000 watts |
Surge Capacity | 20 kV, 8/20μs impulse per line |
ISD-1210-T/1230-T | Data in: Terminal block; Data out: Terminal block |
Housing | Metal |
Description
Surge Protector Data Line Surge Protector industrial Surge Protector Device
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, Toggle and Raised (G1935)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 20A, 1 Pole, 277V AC, Medium Curve (BA1-BO-34-620-111-D)
- ADVANCE CABLE TIES 6 18lb UV Black Cable Tie 100/BG (AL-06-18-0-C)
- HUBBELL Pin and Sleeve Receptacle, 30A, 200/415VAC (HBLS530R6W)
- INTERMATIC Surge Protection Device, 1 Phase, 120/240 V AC (AG2401C3)
- AUTOMATION SYSTEMS INTERCONNECT 277V Surge Protector, Din Rail Mount, 320Vac Mcov, Two Wire Single Phase (ASISP320-1P)
- CITEL AC DIN Rail Protector, 3 Phase, 208/120V (DS73US-120Y/NN)
- MERSEN Surge Protection Device, 1 Phase, 240/480V AC, 2 Poles, 3 Wires, 75kA (STP480S07)
- CITEL AC DIN Rail Protector, 3 Phase, 240V (DS74US-240D)
- SIEMENS Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 3 Wires + Ground, 100kA (FS100)
- SIEMENS Surge Protection Device, 3 Phase, 277/480V AC Wye, 3 Poles, 4 Wires + Ground, 100kA (TPS3E12100X02)
- Moxa Surge Protectors