Shop All Surge Protectors
Moxa
Surge Prtctr Data Line Surge Prtctr Indst Surge Prtctr, Isd-1210-T
Mfr # ISD-1210-T
Zoro # G4583068
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.74 in
- Depth 0.98 in
- Width 2.01 in
- Response Time < 1 ns
- ISD-1210-T/1230-T Data in: Terminal block; Data out: Terminal block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moxa
- MFR # ISD-1210-T
- Zoro # G4583068
- Country of Origin Taiwan, Province of China
- Category Surge Protectors
Dimensions
Length | 3.74 in |
Depth | 0.98 in |
Width | 2.01 in |
BandWidth | 10 MHz loss < 1 dB |
Details
Item | Surge Protection Device |
Response Time | < 1 ns |
ISD-1210-T/1230-T | Data in: Terminal block; Data out: Terminal block |
Maximum Power Protection | 5000 watts |
Protection Rating | IP30 |
Storage temperature | -40 to 85°C (-40 to 185°F) |
EMS | IEC 61643-21 C2 (20 kV 1.2/50, 10 kA 8/20) |
Operating temperature | -40 to 85°C (-40 to 185°F) |
Surge Capacity | 20 kV, 8/20ÎĽs impulse per line |
Maximum Load Current | 0.4 A (20°C), 0.13 A (85°C) |
Number of Protected Lines | 4 |
Protection Mode | Line to line, line to ground |
Ambient Relative Humidity | 95% max, non-condensing |
Altitude | Up to 2000 m |
Housing | Metal |
Working Voltage | 1210-T: 15 V; 1230-T: 5 V |
Description
Surge Protector Data Line Surge Protector industrial Surge Protector Device
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Snap Action Pressure Switch, Pr Sw 2987 PSI 18 Npt (A9-5)
- DAYTON Relay Socket, Standard, Square, 8 Pin (10E075)
- HOFFMAN IEC Combo Str, 1.5-2.5 A, 120V Coil, 4X Enc (VS-CE0203HP)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 24-28VAC/VDC, Grn, LED (9001KM35LG)
- CITEL DIN Rail Dc Protector, 220Vdc, 2W+G, 40Ka Imax, Ul1449 Type 4Ca (DS240S-220DC)
- EATON Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 3 Wires + Ground, 50kA (CVX050-240S)
- SQUARE D Surge protection device, Surgelogic, 40kA, 480Y/277 VAC, 3 phase, 4 wire, NEMA 4X (SDSA4040)
- SOUTHWIRE Technology Research Hardwire Surge Guard; 50A (35550)
- SQUARE D Surge Protection Device, 3 Phase, 277/480V AC Wye, 3 Poles, 4 Wires + Ground, 120kA (HL4IMA12C)
- SOLAHD Surge Protection Device, 1 Phase, 120V AC, 1 Poles, 2 Wires + Ground, 30kA (STFE10010N)
- WOODS Surge Protectr 8Out Blk (41618)
- Moxa Surge Protectors