Shop All Surge Protectors
Moxa
Surge Prtctr Data Line Surge Prtctr Indst Surge Prtctr, Isd-1130-T
Mfr # ISD-1130-T
Zoro # G4583445
product price: $80.19
/ea
Free Shipping & Returns
$80.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.01 in
- Depth 0.81 in
- Width 1.46 in
- Response Time < 1 ns
- ISD-1130-T Data in: Terminal block; Data out: Terminal block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moxa
- MFR # ISD-1130-T
- Zoro # G4583445
- Country of Origin Taiwan, Province of China
- Category Surge Protectors
Dimensions
Length | 2.01 in |
Depth | 0.81 in |
Width | 1.46 in |
BandWidth | 10 MHz loss < 1 dB |
Details
Item | Surge Protection Device |
Response Time | < 1 ns |
ISD-1130-T | Data in: Terminal block; Data out: Terminal block |
Number of Protected Lines | ISD-1110-T: 7; ISD-1130-T: 4 |
Surge Capacity | 4 kV, 8/20ÎĽs impulse per line |
Altitude | Up to 2000 m |
Protection Mode | Line to line, line to ground |
EMS | EN 61000-4-5 Level 4 (4 kV)) |
Protection Rating | IP30 |
Ambient Relative Humidity | 95% max, non-condensing |
Housing | Plastic |
Storage temperature | -40 to 85°C (-40 to 185°F) |
Maximum Power Protection | 400 watts |
Operating temperature | -40 to 85°C (-40 to 185°F) |
ISD-1110-T | Data in: DB9 male; Data out: DB9 female |
Maximum Load Current | ISD-1110-T: 0.1 A (23°C), 0.05 A (85°C); ISD-1130-T: 0.12 A (23°C), 0.07 A (85°C) |
Working Voltage | ISD-1110-T: 15 V; ISD-1130-T: 5 V |
Description
Surge Protector Data Line Surge Protector industrial Surge Protector Device
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Hermetically Sealed Relay, 24V AC Coil Volts, Octal, 11 Pin, 3PDT (750XCXH-24A)
- 3M Shrink Tubing, 0.375in ID, Clear, 4ft, PK125 (FP301-3/8-48"-CLEAR-125 PCS)
- ABB Carlon 1/2 In. Male Threaded & Socket Terminal Adapter (E943DRCTN)
- LEVITON Toggle Switch 4W Sw Pkd/5504-2Gy (CS415-2GY)
- CITEL Ethernet Protector/Power Injector, 48V (MSP-VM48/RINJ)
- SOLAHD Surge Protection Device, 1 Phase, 120V AC, 1 Poles, 2 Wires + Ground, 30kA (STFE03010N)
- LOWELL Surge Suppressor 15A (ACSP-1502-RPC)
- QUICKCABLE Surge Protector, 12V (602700-001)
- NVENT ERICO Surge Protection Device, 3 Phase, 120/208V AC Wye, 4 Poles, 4 Wires + Ground, 100kA (TDX200C120/208)
- MERSEN Surge-Trap, xR, T1, 50kA, 120/240V, HL (STXR240H05)
- 5-2-1 COMPRESSOR SAVER Surge Protection Device, 1 Phase, 120/240V AC, 1 Poles, 2 Wires + Ground (TPSPD)
- Moxa Power System Protection