Shop All Surge Protectors
Moxa
Surge Prtctr Data Line Surge Prtctr Indst Surge Prtctr, Isd-1110-T
Mfr # ISD-1110-T
Zoro # G4582578
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.01 in
- Depth 0.81 in
- Width 1.46 in
- Ambient Relative Humidity 95% max, non-condensing
- BandWidth 10 MHz loss < 1 dB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moxa
- MFR # ISD-1110-T
- Zoro # G4582578
- Country of Origin Taiwan, Province of China
- Category Surge Protectors
Dimensions
Length | 2.01 in |
Depth | 0.81 in |
Width | 1.46 in |
BandWidth | 10 MHz loss < 1 dB |
Details
Item | Surge Protector |
Ambient Relative Humidity | 95% max, non-condensing |
ISD-1110-T | Data in: DB9 male; Data out: DB9 female |
Response Time | < 1 ns |
Maximum Power Protection | 400 watts |
Protection Mode | Line to line, line to ground |
Working Voltage | ISD-1110-T: 15 V; ISD-1130-T: 5 V |
Operating temperature | -40 to 85°C (-40 to 185°F) |
Storage temperature | -40 to 85°C (-40 to 185°F) |
ISD-1130-T | Data in: Terminal block; Data out: Terminal block |
Surge Capacity | 4 kV, 8/20ÎĽs impulse per line |
Housing | Plastic |
Altitude | Up to 2000 m |
Protection Rating | IP30 |
EMS | EN 61000-4-5 Level 4 (4 kV)) |
Number of Protected Lines | ISD-1110-T: 7; ISD-1130-T: 4 |
Maximum Load Current | ISD-1110-T: 0.1 A (23°C), 0.05 A (85°C); ISD-1130-T: 0.12 A (23°C), 0.07 A (85°C) |
Description
Surge Protector Data Line Surge Protector industrial Surge Protector Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body, Iron, LB, 1 In. (GRLB100)
- MONOPRICE Cat6 Utp Outdoor Gel Direct Burial Cable (15398)
- HUBBELL Hubbell Electrical 1C-DV Vertical Duplex Gang Flip Snap Cover; Gray (357043)
- PULS DC Power Supply, 100/240V AC, 24/28V DC, 30W, 1.3A, DIN Rail (ML30.241)
- CITEL Surge Protector, 3 Phase, 120/208V, 3 (DS73US-120Y/NN)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 190W, Imax 20Ka, Female-Female F Connector (P8AX25-F/FF)
- EATON Surge Protector, 3 Phase, 120/208V, 2 Poles, 3 (SP1-208Y)
- NVENT ERICO Surge Protector, 3 Phase, 120/208V, 4 Poles, 4 (TDX200S120/208)
- MACLEAN POWER SYSTEMS MP Arrestor 21Kv-Ac Surge Suppressor (ZIPB0214111)
- SQUARE D Surge Protector, 3 Phase, 120/208V, 4, 160 kA (SSP02EMA16)
- SCHNEIDER ELECTRIC Surge Arrester, 3 Phase, 120/208V, 3 Poles, 4 (M9L13208)
- Moxa Surge Protectors