Shop All Programmable Logic Controllers
Moxa
Rs-485 Remote I/O, 8 Dis, 8 Dios, -40 To 85°C Operating Temperature
Mfr # ioLogik R1212-T
Zoro # G4578387
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Storage temperature -40 to 85°C (-40 to 185°F)
- Isolation 3k VDC or 2k Vrms
- Serial Line Protection ESD Protection: 15 kV; Surge Protection: 1 kV
- Baudrate 1200 to 921.6 kbps (default = 9600)
- Operating temperature Standard Models: -10 to 75°C (14 to 167°F); Wide Temp. Models: -40 to 85°C (-40 to 185°F)
Product Information
- Brand Moxa
- MFR # ioLogik R1212-T
- Zoro # G4578387
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Dimensions
Dimensions | 27.8 x 124 x 84 mm (1.09 x 4.88 x 3.31 in) |
Description
RS-485 remote I/O, 8 DIs, 8 DIOs, -40 to 85°C operating temperature.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Half Clamp, Cushioned, Dia 3/8 In, PK50 (CHV0709Z1)
- EATON Manual Mtr Protector, 20A, Rotary, Frame B (XTPR020BC1)
- MERSEN Open Fuse Block, 1 Poles, 200A Amp Range, 1000V AC/DC Volt Rating (P243E)
- SOUTHWIRE Building Wire, THHN, 8 AWG, 500 ft, Purple, Nylon Jacket, PVC Insulation (25658612)
- MOXA Remote Ethernet I/O, 8Di, 4 Source Do, 4 Source Dio, 2Port Switch (ioLogik E1213)
- MOXA Active Ethernet I/O Server, 6Di/6Relay, Iologik E2214 (ioLogik E2214)
- MOXA Remote Ethernet I/O W/ 6Rtd, And 2Port Switch (ioLogik E1260)
- MOXA Module For Iothinx 4500 Series, 16 Dos, 24Vdc, Source, -40 To 75°C (45MR-2601-T)
- MOXA Remote Ethernet I/O, 8Ai, 2Port Switch, -40 To 75°C (ioLogik E1240-T)
- MOXA Remote Eth. I/O W/ 4Ai, 4Di, 4Dio, And 2Port Swtch, M1Iologike1242T (ioLogik E1242-T)
- SCHNEIDER ELECTRIC Discrete output module, Modicon X80, 16 NO relay outputs, 24 to 240V AC, 24 to 48V DC (BMXDRA1605)
- Moxa Programmable Logic Controllers