Shop All Programmable Logic Controllers
Moxa
Rs-485 Remote I/O, 6 Dis, 6 Relays, -40 To 85°C Operating Temperature.
Mfr # ioLogik R1214-T
Zoro # G4571746
product price: $402.99
/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operating temperature Standard Models: -10 to 75°C (14 to 167°F); Wide Temp. Models: -40 to 85°C (-40 to 185°F)
- Pulse Output 0.3 Hz at rated load
- Serial Line Protection ESD Protection: 15 kV; Surge Protection: 1 kV
- Contact Current Rating Resistive load: 5 A @ 30 VDC, 250 VAC, 110 VAC
- Initial Insulation Resistance 1000 M ohms (min.) @ 500 VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moxa
- MFR # ioLogik R1214-T
- Zoro # G4571746
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Dimensions
Dimensions | 27.8 x 124 x 84 mm (1.09 x 4.88 x 3.31 in) |
Description
RS-485 remote I/O, 6 DIs, 6 Relays, -40 to 85°C operating temperature.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, 2 NC; Form YY, 12A @ 600V AC (L525WDL2M58)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 2" x 25ft- Black (BS-J-SCW-200-25-BK)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT, Operating Functions: 7 (1EGD1)
- EATON BUSSMANN Semiconductor Fuse, FWP-A14F Series, 10A, Fast-Acting, 700V AC, Cylindrical (FWP-10A14F)
- MOXA Remote Ethernet I/O, 8Ai, 2Port Switch, -40 To 75°C (ioLogik E1240-T)
- MOXA Module For Iothinx 4500 Series, 8 Ais, 0 To 20 Ma/4 To 20 Ma, 45Mr-3800-T (45MR-3800-T)
- MOXA Remote Eth. I/O W/ 4Ai, 4Di, 4Dio, And 2Port Swtch, M1Iologike1242 (ioLogik E1242)
- MOXA Remote Ethernet I/O, 16Di, 2Port Switch (ioLogik E1210)
- MOXA Smart Ethernet Remote I/O W/ Click And Go, 12 Dis, 8 Dos, Iologik E2210 (ioLogik E2210)
- MOXA Remote Ethernet I/O, 8Di, 4 Source Do, 4 Source Dio, 2Port Switch (ioLogik E1213)
- ALLEN BRADLEY Ethernet/ip I/o Module Ser B (1732E-16CFGM12R)
- Moxa Programmable Logic Controls (PLC)