Moxa

Rs-232/422/485 To Fiber Optic Converter. St Multi-Mode.


product price: $310.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Tx Output Single-mode: > -5 dBm; Multi-mode: > -5 dBm
  • Ambient Relative Humidity 5 to 95% (non-condensing)
  • Housing Aluminum (1 mm)
  • RS-232 Signals Tx, Rx, GND
  • EMI FCC Part 15 Subpart B Class B, EN 55022 Class B
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Wavelength Single-mode: 1310 nm; Multi-mode: 850 nm
Dimensions Without ears: 67 x 100 x 22 mm (2.64 x 3.94 x 0.87 in); With ears: 90 x 100 x 22 mm (3.54 x 3.94 x 0.87 in)

Description

RS-232/422/485 to Fiber Optic Converter. ST Multi-mode.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.