Shop All Media Converters & Data Adapter Kits
Moxa
Rs-232/422/485 To Fiber Optic Converter. St Multi-Mode, -40 To 75°C
Mfr # TCF-142-M-ST-T
Zoro # G4577285
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- RS-485-2w Signals Data+, Data-, GND
- Tx Output Single-mode: > -5 dBm; Multi-mode: > -5 dBm
- Housing Aluminum (1 mm)
- Safety UL 60950-1
- Dimensions Without ears: 67 x 100 x 22 mm (2.64 x 3.94 x 0.87 in); With ears: 90 x 100 x 22 mm (3.54 x 3.94 x 0.87 in)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moxa
- MFR # TCF-142-M-ST-T
- Zoro # G4577285
- Country of Origin Taiwan, Province of China
- Category Media Converters & Data Adapter Kits
Dimensions
Dimensions | Without ears: 67 x 100 x 22 mm (2.64 x 3.94 x 0.87 in); With ears: 90 x 100 x 22 mm (3.54 x 3.94 x 0.87 in) |
Wavelength | Single-mode: 1310 nm; Multi-mode: 850 nm |
Description
RS-232/422/485 to Fiber Optic Converter. ST Multi-mode, -40 to 75°C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Ovrload Relay, 10 to 40A, Class 5/20/20/30 (3UB81234EW2)
- HUBBELL Male Locking Plug, Yellow, 60A, 600V (HBL26419)
- ANCOR Standard Duplex Cable - Flat 14/2 AWG - 2 x 2mm Red/Black - 250' (121525)
- RACO Reducing Washer, 1-1/2" to 1-1/4" Conduit (1374)
- MOXA Indust. 10/100Baset, 100Basefx Mdia Cnvrt, Single-Mode, Ptc-101-S-Lc-Lv (PTC-101-S-LC-LV)
- MOXA Indust. Giga Media Converter, 10/100/1000Baset(X), M1Imc101G (IMC-101G)
- MOXA Rs-232/422/485 To Fiber Optic Converter. Sc Single-Mode -40 To 75°C (TCF-142-S-SC-T)
- MOXA 2Port Usb-To-Serial Hub, Rs-232/422/485, W/ Isolation (UPort 1250I)
- MOXA 4Port Usb-To-Serial Converter, Rs-232 (UPort 2410)
- MOXA Indust. 802.11A/B/G/N Access Point, Us Band, -40°C To 75°C (AWK-3131A-US-T)
- ANTAIRA Compact 10/100TX To 100FX Industrial PoE+ Media Converter, Multi-Mode 2KM, ST Connector; EOT (IMP-C100-ST-M-T)
- Moxa Media Converters & Data Adapter Kits