Shop All Programmable Logic Controllers
Moxa
Remote Ethernet I/O W/ 8Tc, And 2Port Switch, -40 To 75°C
Mfr # ioLogik E1262-T
Zoro # G4571825
product price: $746.99
/ea
Free Shipping & Returns
$746.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting DIN rail or wall
- Power Input 24 VDC nominal, 12 to 36 VDC
- Sampling Rate All channels: 12 samples/sec; Per channel: 1.5 samples/sec; Only one channel enabled: 12 samples/sec
- Accuracy ±0.1% FSR @ 25°C; ±0.3% FSR @ -40 and 75°C
- Sensor Type J (0 to 750°C), K (-200 to 1250°C), T (-200 to 350°C), E (-200 to 900°C), R (-50 to 1600°C), S (-50 to 1760°C), B (600 to 1700°C), N (-200 to 1300°C)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moxa
- MFR # ioLogik E1262-T
- Zoro # G4571825
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Dimensions
Dimensions | 27.8 x 124 x 84 mm (1.09 x 4.88 x 3.31 in) |
Description
Remote Ethernet I/O with 8TC, and 2-port Switch, -40 to 75°C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC APC APCBN1500M2 PRO BN 1500VA Back Uninterruptible Power Supply (APCBN1500M2)
- DWYER DIFFERENTIAL PRESSURE SWITCH (1626-1)
- G.E. - INDUSTRIAL SY Load Center, TF, 30A, 120/240V, 1 Phase (TF30RCP)
- EATON CUTLER-HAMMER Circuit Breaker, CL Series 30A, 2 Pole, 120/240V AC (CL230)
- MOXA Remote Ethernet I/O, 8Ai, 2Port Switch, -40 To 75°C (ioLogik E1240-T)
- MOXA Ethernet Peer-To-Peer I/O Server, 8Di/8Do (ioMirror E3210)
- MOXA Module For Iothinx 4500 Series, 16 Dos, 24Vdc, Source, -40 To 75°C (45MR-2601-T)
- MOXA Remote Ethernet I/O, 16Di, 2Port Switch (ioLogik E1210)
- MOXA Remote Ethernet I/O W/ 4Ao, And 2Port Switch (ioLogik E1241)
- MOXA Advanced I/O, Ethernet Network Adapter, 3in1 SerialPrt(S), Iothinx 4510-T (ioThinx 4510-T)
- ADVANTECH 18-Ch Isolated DI/O Module (ADAM-6050-D1)
- Moxa Programmable Logic Controllers