Shop All Programmable Logic Controllers
Moxa
Remote Ethernet I/O W/ 6Rtd, And 2Port Switch, -40 To 75°C
Mfr # ioLogik E1260-T
Zoro # G4573697
product price: $676.99
/ea
Free Shipping & Returns
$676.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting DIN rail or wall
- Power Consumption 110 mA @ 24 VDC
- Operating temperature Standard Models: -10 to 60°C (14 to 140°F); Wide Temp. Models: -40 to 75°C (-40 to 167°F)
- Protection 1.5 kV magnetic isolation
- Hazardous Location UL/cUL Class I Diision 2, ATEX Zone 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moxa
- MFR # ioLogik E1260-T
- Zoro # G4573697
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Dimensions
Dimensions | 27.8 x 124 x 84 mm (1.09 x 4.88 x 3.31 in) |
Description
Remote Ethernet I/O with 6RTD, and 2-port Switch, -40 to 75°C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 50 to 200 psi, Standard Action (11WAXX)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG2J27M1X)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 6" x 6" x 1' (6-Pack), No Mounting Holes (FS6X4LG6NM)
- RACO Extension Ring, 2 Gangs, Galvanized Steel, 1-1/2 in D, 4 in W, 4 in L (203)
- MOXA Remote Ethernet I/O, 16Do, 2Port Switch (ioLogik E1211)
- MOXA Advanced I/O, Ethernet Network Adapter, 3in1 SerialPrt(S), Iothinx 4510-T (ioThinx 4510-T)
- MOXA Remote Ethernet I/O, 6Di/6Relay, 2Port Switch (ioLogik E1214)
- MOXA Module For Iothinx 4500 Series, 16 Dis, 24Vdc, Pnp, -40 To 75°C (45MR-1600-T)
- MOXA Remote Eth. I/O W/ 4Ai, 4Di, 4Dio, And 2Port Swtch, M1Iologike1242T (ioLogik E1242-T)
- MOXA Smart Ethernet Remote I/O W/ Click And Go, 12 Dis, 8 Dos, Iologik E2210 (ioLogik E2210)
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, With Display (SR3B101BD)
- Moxa Programmable Logic Controllers