Moxa

Remote Ethernet I/O, 16Do, 2Port Switch, -40 To 75°C


product price: $444.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Mounting DIN rail or wall
  • EMS EN 55024, EN 61000-4-2, EN 61000-4-3; EN 61000-4-4, EN 61000-4-5, EN 61000-4-6; EN 61000-4-8, EN 61000-4-11
  • Storage temperature -40 to 85°C (-40 to 185°F)
  • Protection 1.5 kV magnetic isolation
  • Ethernet 2 switched 10/100 Mbps RJ45 ports
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Dimensions 27.8 x 124 x 84 mm (1.09 x 4.88 x 3.31 in)

Description

Remote Ethernet I/O, 16DO, 2-port Switch, -40 to 75°C

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.