Shop All Programmable Logic Controllers
Moxa
Remote Ethernet I/O, 16Di, 2Port Switch, -40 To 75°C
Mfr # ioLogik E1210-T
Zoro # G4573730
product price: $517.99
/ea
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting DIN rail or wall
- Safety UL 508
- Ambient Relative Humidity 5 to 95% (non-condensing)
- Wet Contact (DI to COM) On: 10 to 30 VDC; Off: 0 to 3 VDC
- Protocols Modbus/TCP, TCP/IP, UDP, DHCP, BOOTP, HTTP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moxa
- MFR # ioLogik E1210-T
- Zoro # G4573730
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Dimensions
Dimensions | 27.8 x 124 x 84 mm (1.09 x 4.88 x 3.31 in) |
Description
Remote Ethernet I/O, 16DI, 2-port Switch, -40 to 75°C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Surge Protector, 3 Phase, 120/208V, 200 kA (STXT208Y20A)
- PARTNERS BRAND Cable Ties, 50#, 16", Natural, 500/Case (CT1650)
- GAMPAK COUPLE COMP EMT 1-1/2"" (02-55264)
- HUBBELL Pin and Sleeve Plug, 4P, 5W, 100A, 208V (M5100P9)
- MOXA Remote Ethernet I/O, 6Di/6Relay, 2Port Switch (ioLogik E1214)
- MOXA Remote Ethernet I/O W/ 4Ao, And 2Port Switch (ioLogik E1241)
- MOXA Remote Ethernet I/O, 8Di, 4 Source Do, 4 Source Dio, 2Port Switch (ioLogik E1213)
- MOXA Active Ethernet I/O Server, 6Di/6Relay, Iologik E2214-T (ioLogik E2214-T)
- MOXA Remote Ethernet I/O, 16Di, 2Port Switch (ioLogik E1210)
- MOXA Remote Eth. I/O W/ 4Ai, 4Di, 4Dio, And 2Port Swtch, M1Iologike1242T (ioLogik E1242-T)
- ANATEL CATALYST 2960 24 PORT NETWORK SWITCH ETHERNET AND COMMUNICATION MODULE (WS-C2960-24TT-L)
- Moxa Programmable Logic Controllers