Shop All Programmable Logic Controllers
Moxa
Power Module, Dual Power Input, 24-110 Vdc, 30W, -40 To 75°C
Mfr # ioPAC 8600-PW10-30W-T
Zoro # G4580575
product price: $1,674.99
/ea
Free Shipping & Returns
$1,674.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage 24 to 110 VDC (16.8 to 154 VDC)
- Mounting Wall-mounting kit
- Rail Traffic EN 50155*, EN 50121-4
- Vibration IEC 60068-2-6
- IEC 61000-4-6 CS 3 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moxa
- MFR # ioPAC 8600-PW10-30W-T
- Zoro # G4580575
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Details
Input Voltage | 24 to 110 VDC (16.8 to 154 VDC) |
Mounting | Wall-mounting kit |
Rail Traffic | EN 50155*, EN 50121-4 |
Vibration | IEC 60068-2-6 |
IEC 61000-4-6 CS | 3 V |
Altitude | Up to 2000 m |
EMC | EN 55032/24 |
EMI | FCC Part 15 Subpart B Class A, CISPR 32 |
IEC 61000-4-2 ESD | Contact: 6 kV; Air: 8 kV |
IEC 61000-4-4 EFT | Power: 1 kV; Signal: 0.5 kV |
Input Current | 200 mA @ 24 VDC (system only) |
Power | 2 kV (L-PE), 1 kV (L-L); |
Ambient Relative Humidity | 5 to 95% (non-condensing) |
Shock | IEC 60068-2-27 |
IEC 61000-4-8 PFMF | 3 A/m |
Signal | 2 kV (L-PE), 1 kV (L-L) |
Housing | Aluminum |
Storage Temperature | -40 to 85°C (-40 to 185°F) |
Safety | UL 508 |
Operating Temperature | -40 to 75°C (-40 to 176°F) |
Description
Power module, dual power input, 24-110 VDC, 30W, -40 to 75°C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- EATON Circuit Breaker, CHT Series 15A, 1 Pole, 120/240V AC (CHT1515)
- HONEYWELL Roller Lever Arm, 1.5 to 3.5 In Arm L (LSZ52D)
- ZORO SELECT Strut Channel, 4 ft. L, Blk Painted Steel (FS-200SS FBK 48.00)
- MOXA Module For Iothinx 4500 Series, 16 Dos, 24Vdc, Source, -40 To 75°C (45MR-2601-T)
- MOXA Ethernet Peer-To-Peer I/O Server, 8Di/8Do (ioMirror E3210)
- MOXA Smart Remote I/O W/ 4 Ais, 12 Dios, Iologik 2542 (ioLogik 2542)
- MOXA Remote Ethernet I/O, 16Do, 2Port Switch (ioLogik E1211)
- MOXA Active Ethernet I/O Server, 6Di/6Relay, Iologik E2214 (ioLogik E2214)
- MOXA Module For Iothinx 4500 Series, 8 Ais, 0 To 20 Ma/4 To 20 Ma, 45Mr-3800-T (45MR-3800-T)
- EUCHNER Evaluation Safety Relay, Plastic, 2NO (CES-A-ABA-01)
- Moxa Programmable Logic Controllers