Shop All Programmable Logic Controllers
Moxa
Module For Iothinx 4500 Series, Potential Distrib Module, 45Mr-7820-T
Mfr # 45MR-7820-T
Zoro # G4571615
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wide Temp. Models -40 to 75°C (-40 to 167°F)
- Standard Models -20 to 60°C (-4 to 140°F)
- IEC 61000-4-2 ESD Contact: 4 kV; Air: 8 kV
- IEC 61000-4-5 Surge Power: 2 kV; Signal: 1 kV
- IEC 61000-4-4 EFT Power: 2 kV; Signal: 1 kV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moxa
- MFR # 45MR-7820-T
- Zoro # G4571615
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Details
Wide Temp. Models | -40 to 75°C (-40 to 167°F) |
Standard Models | -20 to 60°C (-4 to 140°F) |
IEC 61000-4-2 ESD | Contact: 4 kV; Air: 8 kV |
IEC 61000-4-5 Surge | Power: 2 kV; Signal: 1 kV |
IEC 61000-4-4 EFT | Power: 2 kV; Signal: 1 kV |
IEC 61000-4-6 CS | 10 V |
IEC 61000-4-3 RS | 80 MHz to 1 GHz: 3 V/m |
Description
Module for ioThinx 4500 Series, potential distributor module, -40 to 75°C operating temperature
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 1/2 Service Entrance Cap (58005)
- DAYTON Push Button Control Station, 1NO/1NC, 25mm (20C794)
- GROTE 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK (84-3006)
- ZORO SELECT 14 AWG 3 Conductor Portable Cord 300V 250 ft. YL (2TYK9)
- MOXA Active Ethernet I/O Server, 6Di/6Relay, Iologik E2214-T (ioLogik E2214-T)
- MOXA Module For Iothinx 4500 Series, 8 Ais, 0 To 20 Ma/4 To 20 Ma, 45Mr-3800-T (45MR-3800-T)
- MOXA Remote Ethernet I/O, 6Di/6Relay, 2Port Switch, -40 To 75°C (ioLogik E1214-T)
- MOXA Active Ethernet I/O Server, 6Di/6Relay, Iologik E2214 (ioLogik E2214)
- MOXA Remote Ethernet I/O, 8Di/8Dio, 2Port Switch (ioLogik E1212)
- MOXA Remote Eth. I/O W/ 4Ai, 4Di, 4Dio, And 2Port Swtch, M1Iologike1242T (ioLogik E1242-T)
- OMRON Plc Expansion Module NXPF0730 (NX-PF0730)
- Moxa Programmable Logic Controllers