Shop All Programmable Logic Controllers
Moxa
Module For Iothinx 4500 Series, 4 Relays, Form A, -40 To 75°C
Mfr # 45MR-2404-T
Zoro # G4576576
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- IEC 61000-4-5 Surge Power: 2 kV; Signal: 1 kV
- Standard Models -20 to 60°C (-4 to 140°F)
- Wide Temp. Models -40 to 75°C (-40 to 167°F)
- IEC 61000-4-3 RS 80 MHz to 1 GHz: 3 V/m
- IEC 61000-4-4 EFT Power: 2 kV; Signal: 1 kV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moxa
- MFR # 45MR-2404-T
- Zoro # G4576576
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Details
IEC 61000-4-5 Surge | Power: 2 kV; Signal: 1 kV |
Standard Models | -20 to 60°C (-4 to 140°F) |
Wide Temp. Models | -40 to 75°C (-40 to 167°F) |
IEC 61000-4-3 RS | 80 MHz to 1 GHz: 3 V/m |
IEC 61000-4-4 EFT | Power: 2 kV; Signal: 1 kV |
IEC 61000-4-2 ESD | Contact: 4 kV; Air: 8 kV |
IEC 61000-4-6 CS | 10 V |
Description
Module for ioThinx 4500 Series, 4 Relays, form A, -40 to 75°C operating temperature
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Brown (TR5351)
- MASTER LOCK Master Lock Grip Tight Circuit Breaker Lockout, Fits Std Height TieBar Toggles (493B)
- HUBBELL Illuminated Wall Switch, 1-Pole, 15A, Blk (SNAP2101ILBKNA)
- EATON BUSSMANN Semiconductor Fuse, FWP Series, 15A, Fast-Acting, 700V AC, Bolt-On (FWP-15B)
- MOXA Module For Iothinx 4500 Series, 16 Dos, 24Vdc, Source, -40 To 75°C (45MR-2601-T)
- MOXA Remote Ethernet I/O, 6Di/6Relay, 2Port Switch, -40 To 75°C (ioLogik E1214-T)
- MOXA Remote Eth. I/O W/ 4Ai, 4Di, 4Dio, And 2Port Swtch, M1Iologike1242T (ioLogik E1242-T)
- MOXA Remote Ethernet I/O W/ 4Ao, And 2Port Switch (ioLogik E1241)
- MOXA Advanced I/O, Ethernet Network Adapter, 3in1 SerialPrt(S), Iothinx 4510-T (ioThinx 4510-T)
- MOXA Active Ethernet I/O Server, 6Di/6Relay, Iologik E2214-T (ioLogik E2214-T)
- LENZE LENZE ESVZXK1XX1A11 (ESVZXK1XX1A11)
- Moxa Programmable Logic Controls (PLC)