Shop All Programmable Logic Controllers
Moxa
Module For Iothinx 4500 Series, 16 Dis, 24Vdc, Pnp, -40 To 75°C
Mfr # 45MR-1600-T
Zoro # G4571326
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- IEC 61000-4-4 EFT Power: 2 kV; Signal: 1 kV
- IEC 61000-4-5 Surge Power: 2 kV; Signal: 1 kV
- Standard Models -20 to 60°C (-4 to 140°F)
- IEC 61000-4-2 ESD Contact: 4 kV; Air: 8 kV
- IEC 61000-4-3 RS 80 MHz to 1 GHz: 3 V/m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moxa
- MFR # 45MR-1600-T
- Zoro # G4571326
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Details
IEC 61000-4-4 EFT | Power: 2 kV; Signal: 1 kV |
IEC 61000-4-5 Surge | Power: 2 kV; Signal: 1 kV |
Standard Models | -20 to 60°C (-4 to 140°F) |
IEC 61000-4-2 ESD | Contact: 4 kV; Air: 8 kV |
IEC 61000-4-3 RS | 80 MHz to 1 GHz: 3 V/m |
Wide Temp. Models | -40 to 75°C (-40 to 167°F) |
IEC 61000-4-6 CS | 10 V |
Description
Module for ioThinx 4500 Series, 16 DIs, 24VDC, PNP, -40 to 75°C operating temperature
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Mfg Dwyer Inst Mod 1910-1 (1910-1)
- GARDNER BENDER Wire Connector, Winged, Yellow, PK100 (10-084)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@30VDC, DPDT (RIB2402D)
- REMKE Cord Grip, Festoon Cable, 1", .89x.29 (RSF-3003)
- MOXA Remote Ethernet I/O, 8Di/8Dio, 2Port Switch (ioLogik E1212)
- MOXA Remote Ethernet I/O, 8Ai, 2Port Switch, -40 To 75°C (ioLogik E1240-T)
- MOXA Remote Ethernet I/O, 8Ai, 2Port Switch (ioLogik E1240)
- MOXA Remote Eth. I/O W/ 4Ai, 4Di, 4Dio, And 2Port Swtch, M1Iologike1242 (ioLogik E1242)
- MOXA Remote Ethernet I/O, 8Di, 4 Source Do, 4 Source Dio, 2Port Switch (ioLogik E1213)
- MOXA Remote Eth. I/O W/ 4Ai, 4Di, 4Dio, And 2Port Swtch, M1Iologike1242T (ioLogik E1242-T)
- OMRON Plc Expansion Module NXPF0730 (NX-PF0730)
- Moxa Programmable Logic Controllers