Shop All Programmable Logic Controllers
Moxa
Mod, Iothinx 4500 Sries, 8 Dis 24Vdc Pnp 8 Dos 24Vdc Source, 45Mr-2606-T
Mfr # 45MR-2606-T
Zoro # G4577477
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- IEC 61000-4-5 Surge Power: 2 kV; Signal: 1 kV
- IEC 61000-4-4 EFT Power: 2 kV; Signal: 1 kV
- IEC 61000-4-2 ESD Contact: 4 kV; Air: 8 kV
- Wide Temp. Models -40 to 75°C (-40 to 167°F)
- IEC 61000-4-3 RS 80 MHz to 1 GHz: 3 V/m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moxa
- MFR # 45MR-2606-T
- Zoro # G4577477
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Details
IEC 61000-4-5 Surge | Power: 2 kV; Signal: 1 kV |
IEC 61000-4-4 EFT | Power: 2 kV; Signal: 1 kV |
IEC 61000-4-2 ESD | Contact: 4 kV; Air: 8 kV |
Wide Temp. Models | -40 to 75°C (-40 to 167°F) |
IEC 61000-4-3 RS | 80 MHz to 1 GHz: 3 V/m |
IEC 61000-4-6 CS | 10 V |
Standard Models | -20 to 60°C (-4 to 140°F) |
Description
Module for ioThinx 4500 Series, 8 DIs 24VDC PNP 8 DOs 24VDC source -40 to 75°C operating temperature
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Fiber Optic Media Converter SC Multimode 2km (GBFMC-MM-SC)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 4 in W, 3 in D, NEMA 12; 13, Hinged (A604CHQR)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 18 in W, 8 in D, NEMA 1, Screw On (SC182408)
- DISCO Ylw Nyln CrimpTerminal 1/4"Stud/Open Spd 12-10G Wire PK10 (12159PK)
- MOXA Module For Iothinx 4500 Series, 16 Dos, 24Vdc, Source, -40 To 75°C (45MR-2601-T)
- MOXA Module, Iothinx 4500 Sries, 8Dis 24Vdc Pnp 8 Dos 24Vdc Source, 45Mr-2606 (45MR-2606)
- MOXA Module For Iothinx 4500 Series, 8 Ais, 0 To 20 Ma/4 To 20 Ma, 45Mr-3800-T (45MR-3800-T)
- MOXA Remote Eth. I/O W/ 4Ai, 4Di, 4Dio, And 2Port Swtch, M1Iologike1242T (ioLogik E1242-T)
- MOXA Remote Ethernet I/O, 16Di, 2Port Switch (ioLogik E1210)
- MOXA Remote Ethernet I/O W/ 4Ao, And 2Port Switch (ioLogik E1241)
- HONEYWELL Ml6161B2024 24V Direct-Coupled (ML6161B202)
- Moxa Programmable Logic Controls (PLC)