Shop All Programmable Logic Controllers
Moxa
Iopac 8600 I/O Module, 8 Channel To Channel Isolated Dis, 24 Vdc
Mfr # 86M-1832D-T
Zoro # G4579428
product price: $865.99
/ea
Free Shipping & Returns
$865.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wet Contact (DI+ to DI-) On: 10 to 30 VDC; Off: 0 to 3 VDC
- Wiring I/O cable, 16 AWG (max.)
- Time 1,149,108 hrs
- Digital Filtering Time Interval Software selectable (by 0.1 ms)
- Standard Telcordia SR332
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moxa
- MFR # 86M-1832D-T
- Zoro # G4579428
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Details
Wet Contact (DI+ to DI-) | On: 10 to 30 VDC; Off: 0 to 3 VDC |
Wiring | I/O cable, 16 AWG (max.) |
Time | 1,149,108 hrs |
Digital Filtering Time Interval | Software selectable (by 0.1 ms) |
Standard | Telcordia SR332 |
Counter Frequency | 5 kHz |
Isolation | To system: 3k VDC or 2k Vrms; Channel-to-channel: 1k VDC |
I/O Mode | DI, counter, or frequency |
Digital Inputs | 8 channels |
Operating temperature | -40 to 75°C (-40 to 176°F) |
Sensor Type | Wet contact (NPN or PNP) |
Connector | Spring-type terminal block |
Input Current | 12.6 mA @ 24 VDC |
Description
ioPAC 8600 I/O module, 8 channel to channel isolated DIs, 24 VDC, channel LED, sink/source type
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 17.69 in H, 16 in W, 8.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J181608CHSCWW)
- TECHFLEX Sleeving, 0.750 In., 5 ft. L, Red (FIN0.75RD5)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A161206LP)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-38-X)
- MOXA Remote Ethernet I/O, 6Di/6Relay, 2Port Switch (ioLogik E1214)
- MOXA Advanced I/O, Ethernet Network Adapter, 3in1 SerialPrt(S), Iothinx 4510-T (ioThinx 4510-T)
- MOXA Remote Eth. I/O W/ 4Ai, 4Di, 4Dio, And 2Port Swtch, M1Iologike1242 (ioLogik E1242)
- MOXA Remote Ethernet I/O, 8Di, 4 Source Do, 4 Source Dio, 2Port Switch (ioLogik E1213)
- MOXA Remote Ethernet I/O, 16Do, 2Port Switch (ioLogik E1211)
- MOXA Smart Remote I/O W/ 4 Ais, 12 Dios, Iologik 2542 (ioLogik 2542)
- ICP DAS Encoder input board for Servo 300 (DB-200)
- Moxa Programmable Logic Controls (PLC)