Shop All Programmable Logic Controllers
Moxa
Iopac 8600 I/O Module, 4 Analog Outputs, 0 To 10 V Or -10 To 10 V
Mfr # 86M-4420-T
Zoro # G4576077
product price: $984.99
/ea
Free Shipping & Returns
$984.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Waveform Type Sine, Triangle, Square
- Resolution 12 bits
- Accuracy ±0.1% FSR @ 25°C; ±0.3% FSR @ -40 and 75°C
- Analog Outputs 4 channels
- Voltage Output 10 mA (max.)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moxa
- MFR # 86M-4420-T
- Zoro # G4576077
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Details
Waveform Type | Sine, Triangle, Square |
Resolution | 12 bits |
Accuracy | ±0.1% FSR @ 25°C; ±0.3% FSR @ -40 and 75°C |
Analog Outputs | 4 channels |
Voltage Output | 10 mA (max.) |
Current Load Resistance | Internal Power: 400 ohms; External 24 VDC Power: 1000 ohms |
Standard | Telcordia SR332 |
I/O Mode | Static or Waveform mode |
Input Current | 94.2 mA @ 24 VDC (voltage); 143.8 mA @ 24 VDC (current) |
Isolation | To system: 3k VDC or 2k Vrms |
Output Range | 0 to 10 V, -10 to 10 V, 0 to 20 mA, 4 to 20 mA |
Operating temperature | -40 to 75°C (-40 to 176°F) |
Wiring | I/O cable, 16 AWG (max.) |
Time | 2,409,345 hrs |
Connector | Spring-type terminal block |
Update Rate | Software polling or waveform mode |
Wavemode Frequency | 125 Hz |
Description
ioPAC 8600 I/O module, 4 analog outputs, 0 to 10 V or -10 to 10 V or 0 to 20 mA or 4 to 20 mA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, 3 ft. L, Pre-Galvanzd Steel (FS-200SS PG 36.00)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 3/8 In x 100ft, Gray (G1038)
- LEVITON Decora Smart Grounded 1 outlets Wi-Fi Mini Plug-In (D215P-1RW)
- AUTONICS Proximity Sensor, Inductive, 12 mm, Round (PRD12-8DN)
- MOXA Remote Ethernet I/O, 6Di/6Relay, 2Port Switch, -40 To 75°C (ioLogik E1214-T)
- MOXA Module For Iothinx 4500 Series, 16 Dos, 24Vdc, Source, -40 To 75°C (45MR-2601-T)
- MOXA Remote Ethernet I/O, 16Di, 2Port Switch (ioLogik E1210)
- MOXA Remote Eth. I/O W/ 4Ai, 4Di, 4Dio, And 2Port Swtch, M1Iologike1242T (ioLogik E1242-T)
- MOXA Module For Iothinx 4500 Series, 8 Ais, 0 To 20 Ma/4 To 20 Ma, 45Mr-3800-T (45MR-3800-T)
- MOXA Module, Iothinx 4500 Sries, 8Dis 24Vdc Pnp 8 Dos 24Vdc Source, 45Mr-2606 (45MR-2606)
- SIEMENS Module (6ES7131-6BF00-0DA0)
- Moxa Programmable Logic Controllers