Shop All Programmable Logic Controllers
Moxa
Iopac 8600 Backplane Module, 5 Slots
Mfr # ioPAC 8600-BM005-T
Zoro # G4580146
product price: $1,575.99
/ea
Free Shipping & Returns
$1,575.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage 24 to 110 VDC
- Mounting DIN rail (optional), wall (optional), rack (optional)
- Storage temperature -40 to 85°C (-40 to 185°F)
- Rail Traffic EN 50155 (essential compliance*), EN 50121-3-2, EN 50121-4; *Moxa defines "essential ; compliance" to include those EN 50155 requirements that make products ; more suitable for rolling stock railway applications; Note: Please check Moxa's website for the most up-to-date certification ; status.
- EMI FCC Part 15 Subpart B Class A, CISPR 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moxa
- MFR # ioPAC 8600-BM005-T
- Zoro # G4580146
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Dimensions
Dimensions | 5-slot version: 205.65 x 133.35 x 100 mm (8.1 x 5.25 x 3.94 in); 9-slot version: 324.8 x 133.35 x 100 mm (12.79 x 5.25 x 3.94 in) |
Details
Input Voltage | 24 to 110 VDC |
Mounting | DIN rail (optional), wall (optional), rack (optional) |
Storage temperature | -40 to 85°C (-40 to 185°F) |
Rail Traffic | EN 50155 (essential compliance*), EN 50121-3-2, EN 50121-4; *Moxa defines "essential ; compliance" to include those EN 50155 requirements that make products ; more suitable for rolling stock railway applications; Note: Please check Moxa's website for the most up-to-date certification ; status. |
EMI | FCC Part 15 Subpart B Class A, CISPR 22 |
Operating temperature | -40 to 75°C (-40 to 176°F) |
EMS | IEC 61000-4-2 ESD: Contact: 6 kV; Air: 8 kV; IEC 61000-4-3 RS: 80 MHz to 1000 MHz: 3 V/m; 1400 MHz to 2100 MHz: 3 V/m; 2100 MHz to 2700 MHz: 1 V/m; IEC 61000-4-4 EFT: Power: 1 kV; Signal: 0.5 kV; IEC 61000-4-5 Surge: Power: 2 kV (L-PE), 1 kV (L-L |
Housing | Aluminum |
Altitude | Up to 2000 m |
Ambient Relative Humidity | 5 to 95% (non-condensing) |
EMC | EN 55022/24 |
Vibration | IEC 60068-2-6 |
Shock | IEC 60068-2-27 |
Safety | UL 61010 |
Description
ioPAC 8600 backplane module, 5 slots
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, 4 ft. L, Solid, 12 Gauge (FS-200 PG 48.00)
- FUNCTIONAL DEVICES-RIB 2402D Enclosed Relay 10Amp (RIB2402D)
- MG ELECTRONICS Power Supply, 120V AC, 24V AC, 20VA, Screw Mount (MGT-2420)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 48In.D (RSCG060648G)
- MOXA Smart Ethernet Remote I/O W/ Click And Go, 12 Dis, 8 Dos, Iologik E2210 (ioLogik E2210)
- MOXA Module For Iothinx 4500 Series, 8 Ais, 0 To 20 Ma/4 To 20 Ma, 45Mr-3800-T (45MR-3800-T)
- MOXA Remote Ethernet I/O, 16Di, 2Port Switch (ioLogik E1210)
- MOXA Remote Ethernet I/O W/ 4Ao, And 2Port Switch (ioLogik E1241)
- MOXA Active Ethernet I/O Server, 6Di/6Relay, Iologik E2214-T (ioLogik E2214-T)
- MOXA Remote Ethernet I/O, 8Di, 4 Source Do, 4 Source Dio, 2Port Switch (ioLogik E1213)
- SIEMENS Simatic S7 Digital Et 200s Output Module (6ES7 132-4BD02-0AA0)
- Moxa Programmable Logic Controls (PLC)