Shop All Programmable Logic Controllers
Moxa
Iopac 85Xx Communication Module, 4Port Serial, Db44 Connectors
Mfr # 85M-5401-T
Zoro # G4577906
Free Shipping & Returns
$1,098.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operating temperature -40 to 75°C
- Database Telcordia (Bellcore)
- Baudrate 300 bps to 921.6 Kbps
- Stop Bits 1, 2
- Power Consumption 1.24 W @ 3.3 VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moxa
- MFR # 85M-5401-T
- Zoro # G4577906
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Details
Operating temperature | -40 to 75°C |
Database | Telcordia (Bellcore) |
Baudrate | 300 bps to 921.6 Kbps |
Stop Bits | 1, 2 |
Power Consumption | 1.24 W @ 3.3 VDC |
RS-485-4w | Tx+, Tx-, Rx+, Rx-, GND |
Interface | 4 RS-232/422/485 ports, software selectable (DB44 male) |
RS-422 | Tx+, Tx-, Rx+, Rx-, GND |
Parity | None, Even, Odd |
Time | 596,611 hrs |
RS-485-2w | Data+, Data-, GND |
Data Bits | 7, 8 |
RS-232 | TxD, RxD, RTS, CTS, DTR, DSR, DCD, GND |
Flow Control | RTS/CTS, XON/XOFF |
Connector | DB44 male |
Description
ioPAC 85xx communication module, 4-port Serial, DB44 connectors, -40 to 75°C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, On, White/Black and Red (ZBY2311)
- SQUARE D Load Center, QO, 24 Spaces, 100A, 120/240V, Convertible Main Circuit Breaker, 1 Phase (QO124M100P)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (XB5AG33)
- SQUARE D Circuit Breaker, 9080GCB Series 4A, 1 Pole, 250V AC (9080GCB40)
- MOXA Active Ethernet I/O Server, 6Di/6Relay, Iologik E2214 (ioLogik E2214)
- MOXA Advanced I/O, Ethernet Network Adapter, 3in1 SerialPrt(S), Iothinx 4510-T (ioThinx 4510-T)
- MOXA Remote Ethernet I/O, 8Di/8Dio, 2Port Switch (ioLogik E1212)
- MOXA Remote Ethernet I/O, 16Do, 2Port Switch (ioLogik E1211)
- MOXA Module For Iothinx 4500 Series, 16 Dis, 24Vdc, Pnp, -40 To 75°C (45MR-1600-T)
- MOXA Smart Remote I/O W/ 4 Ais, 12 Dios, Iologik 2542 (ioLogik 2542)
- IFM Programming and Diagnostic Module, 24VDC (G1501S)
- Moxa Programmable Logic Controllers