Shop All Media Converters & Data Adapter Kits
Moxa
Indust. Rs-232/422/485, fbr Optc Cnvrter, St Mltimode, Icf-1150-M-St-T
Mfr # ICF-1150-M-ST-T
Zoro # G4572330
product price: $530.99
/ea
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage 12 to 48 VDC
- RS-232 Signals TxD, RxD, GND
- Tx Output ICF-1150-S (single-mode): > -5 dBm; ICF-1150-M (multi-mode): > -5 dBm
- RS-485-2w Signals Data+, Data-, GND
- Operating temperature Standard Models: 0 to 60°C (32 to 140°F); Wide Temp. Models: -40 to 85°C (-40 to 185°F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moxa
- MFR # ICF-1150-M-ST-T
- Zoro # G4572330
- Country of Origin Taiwan, Province of China
- Category Media Converters & Data Adapter Kits
Dimensions
Dimensions | 30.3 x 70 x 115 mm (1.19 x 2.76 x 4.53 in) |
Wavelength | ICF-1150-S (single-mode): 1310 nm; ICF-1150-M (multi-mode): 850 nm |
Description
Industrial RS-232/422/485 to Fiber Optic Converter, ST Multi-mode, -40 to 85 °C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Emergency Stop Push Button, Red (C22-PVT45P-K02)
- MERSEN Power Distribution Block, 1 Poles, 890 to 1090A Amp Range, 1000V AC/DC Volt Rating (MPDB69561)
- EATON B-LINE Mounting Bracket, NOVAL Accessory, Pre-Galvanized Steel, Electrical Box (BB4-4)
- HYDROMAXX 1.25 in x 50 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT114050FB)
- MOXA Indust. Rs-232/422/485 Converter. 2Kv Isolation (TCC-100I)
- MOXA Indust. Media Converter, Multi Mode, St, 0 To 60°C (IMC-101-M-ST)
- MOXA 4Port Usb-To-Serial Converter, Rs-232 (UPort 2410)
- MOXA Rs-232/422/485 To Fiber Optic Converter. Sc Single-Mode. (TCF-142-S-SC)
- MOXA Rs-232/422/485 To Fiber Optic Converter. St Multi-Mode. (TCF-142-M-ST)
- MOXA Rs-232/422/485 To Fiber Optic Converter. Sc Multi-Mode. (TCF-142-M-SC)
- BLACK BOX 10/100Bt 100Bfx Sfp Media Converter Us P (LMC400A)
- Moxa Media Converters & Data Adapter Kits