Shop All Media Converters & Data Adapter Kits
Moxa
Indust. Rs-232/422/485 Converter.
Mfr # TCC-100
Zoro # G4574695
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Safety UL 60950-1
- Over Current Protection Protects against two signals shorted together
- Housing Metal
- Voltage Reversal Protection Protects against V+/V- reversal
- Time 3,017,857 hrs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moxa
- MFR # TCC-100
- Zoro # G4574695
- Country of Origin Taiwan, Province of China
- Category Media Converters & Data Adapter Kits
Dimensions
Dimensions | 67 x 100.4 x 22 mm (2.64 x 3.93 x 0.87 in) |
Details
Safety | UL 60950-1 |
Over Current Protection | Protects against two signals shorted together |
Housing | Metal |
Voltage Reversal Protection | Protects against V+/V- reversal |
Time | 3,017,857 hrs |
Signals | TxD, RxD, RTS, CTS, GND, (interface selected by DIP switch); RS-422: TxD+, TxD-, RxD+, RxD-, RTS, CTS, GND; RS-485-4w: TxD+, TxD-, RxD+, RxD-, GND; RS-485-2w: Data+, Data-, GND |
Database | MIL-HDBK-217F |
RS-485 Data Direction Control | ADDC® (automatic data direction control) |
Source of Input Power | Power input jack |
Baudrate | 50 bps to 921.6 kbps |
Operating temperature | Standard Models: -20 to 60°C (-4 to 140°F); Wide Temp. Models: -40 to 85°C (-40 to 185°F) |
EMS | IEC 61000-4-2 (ESD) Level 2; IEC 61000-4-3 (RS) Level 2; IEC 61000-4-4 (EFT) Level 2; IEC 61000-4-5 (Surge) Level 2; IEC 61000-4-6 (CS) Level 2; IEC 61000-4-8 (SFMF) Level 1 |
EMC | CE, FCC |
Connector | Terminal Block, DB9 female |
Optical Isolation | 2 kV (TCC-100I/100I-T) |
Ambient Relative Humidity | 5 to 95% (non-condensing) |
ESD Protection | 15 kV |
Storage temperature | -40 to 85°C (-40 to 185°F) |
Input Voltage | 12 to 48 VDC |
EMI | FCC Part 15 Subpart B Class B |
Power Consumption | TCC-100/100-T: 85 mA @ 12 V; TCC-100I/100I-T: 150 mA @ 12 V |
Description
Industrial RS-232/422/485 Converter.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Pushbutton Enclosure, 22mm, 3 Holes, Steel (PBGX3)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Satin Finish, Snow (SC-1-SW)
- CANTEX Reducer, 3/4 x 1/2 In Conduit, PVC (5142220)
- TELEMECANIQUE SENSORS Lqd Lvl Swch, Hrzntl, 2-1/2" MNPT, 250F (9037HG32Z20)
- MOXA Rs-232/422/485 To Fiber Optic Converter. Sc Single-Mode -40 To 75°C (TCF-142-S-SC-T)
- MOXA Indust. Gigabit Media Converter, Sfp Slot, -10 To 60°C (IMC-21GA)
- MOXA 1Port Usb-To-Serial Hub, Rs-232/422/485 (UPort 1150)
- MOXA Indust. Gigabit Media Converter, Single-Mode 10Km, Sc, -10 To 60°C (IMC-21GA-LX-SC)
- MOXA Rs-232/422/485 To Fiber Optic Converter. St Multi-Mode. (TCF-142-M-ST)
- MOXA Indust. Media Cnvrter, Single Mode, Sc, 40 Km, -40 To 75°C, Imc-101-S-Sc-T (IMC-101-S-SC-T)
- MOXA Rs-232/422/485 To Fiber Optic Converter. Sc Single-Mode. (TCF-142-S-SC)
- Moxa Media Converters & Data Adapter Kits