Shop All Media Converters & Data Adapter Kits
Moxa
Indust. Rs-232/422/485 Converter. 2Kv Isolation
Mfr # TCC-100I
Zoro # G4574799
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- EMS IEC 61000-4-2 (ESD) Level 2; IEC 61000-4-3 (RS) Level 2; IEC 61000-4-4 (EFT) Level 2; IEC 61000-4-5 (Surge) Level 2; IEC 61000-4-6 (CS) Level 2; IEC 61000-4-8 (SFMF) Level 1
- Baudrate 50 bps to 921.6 kbps
- Storage temperature -40 to 85°C (-40 to 185°F)
- Safety UL 60950-1
- EMI FCC Part 15 Subpart B Class B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moxa
- MFR # TCC-100I
- Zoro # G4574799
- Country of Origin Taiwan, Province of China
- Category Media Converters & Data Adapter Kits
Dimensions
Dimensions | 67 x 100.4 x 22 mm (2.64 x 3.93 x 0.87 in) |
Details
EMS | IEC 61000-4-2 (ESD) Level 2; IEC 61000-4-3 (RS) Level 2; IEC 61000-4-4 (EFT) Level 2; IEC 61000-4-5 (Surge) Level 2; IEC 61000-4-6 (CS) Level 2; IEC 61000-4-8 (SFMF) Level 1 |
Baudrate | 50 bps to 921.6 kbps |
Storage temperature | -40 to 85°C (-40 to 185°F) |
Safety | UL 60950-1 |
EMI | FCC Part 15 Subpart B Class B |
EMC | CE, FCC |
Power Consumption | TCC-100/100-T: 85 mA @ 12 V; TCC-100I/100I-T: 150 mA @ 12 V |
Optical Isolation | 2 kV (TCC-100I/100I-T) |
RS-485 Data Direction Control | ADDC® (automatic data direction control) |
Source of Input Power | Power input jack |
Over Current Protection | Protects against two signals shorted together |
Time | 3,017,857 hrs |
Housing | Metal |
Signals | (interface selected by DIP switch); RS-422: TxD+, TxD-, RxD+, RxD-, RTS, CTS, GND; RS-485-4w: TxD+, TxD-, RxD+, RxD-, GND; RS-485-2w: Data+, Data-, GND, TxD, RxD, RTS, CTS, GND |
Ambient Relative Humidity | 5 to 95% (non-condensing) |
Voltage Reversal Protection | Protects against V+/V- reversal |
Database | MIL-HDBK-217F |
Connector | DB9 female, Terminal Block |
Input Voltage | 12 to 48 VDC |
Operating temperature | Standard Models: -20 to 60°C (-4 to 140°F); Wide Temp. Models: -40 to 85°C (-40 to 185°F) |
ESD Protection | 15 kV |
Description
Industrial RS-232/422/485 Converter. 2KV Isolation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 6.62 in D, NEMA 1, Hinged (A16N12ALP)
- EATON Non-Illuminated Push Button, 30mm, Metal (10250T32R)
- EATON BUSSMANN Circuit Limiter, ANL Series, 225A, Fast-Acting, 32V AC, Bolt-On (ANL-225)
- SAGINAW CONTROL & ENGINEERING Enclosure, 14 in H, 8 in D (SCE-14128ELJ)
- MOXA Entry-Level Indust. Media Converter, Single Mode, Sc, -10 To 60°C (IMC-21-S-SC)
- MOXA Rs-232/422/485 To Fiber Optic Converter. St Single-Mode. (TCF-142-S-ST)
- MOXA Indust. 10/100Baset To 100Basefx Mdia Cnvrter, MltMode, Imc-21A-M-Sc (IMC-21A-M-SC)
- MOXA Indust. Media Converter, Multi Mode, St, 0 To 60°C (IMC-101-M-ST)
- MOXA Indust. 10/100Baset, 100Basefx Mdia Cnvrt, Single-Mode, Ptc-101-S-Lc-Lv (PTC-101-S-LC-LV)
- MOXA 4Port Usb-To-Serial Converter, Rs-232 (UPort 2410)
- Moxa Media Converters & Data Adapter Kits