Shop All Media Converters & Data Adapter Kits
Moxa
Indust. Media Converter, Multi Mode, St, -40 To 75°C, Iecex
Mfr # IMC-101-M-ST-T-IEX
Zoro # G4392774
product price: $402.99
/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards MIL-HDBK-217F
- Power Consumption 200 mA @ 12 to 45 VDC
- Input Voltage 12 to 45 VDC
- Magnetic Isolation Protection 1.5 kV (built-in)
- Overload Current Protection Supported
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moxa
- MFR # IMC-101-M-ST-T-IEX
- Zoro # G4392774
- Country of Origin Taiwan, Province of China
- Category Media Converters & Data Adapter Kits
Dimensions
Dimensions | 53.6 x 135 x 105 mm (2.11 x 5.31 x 4.13 in) |
Description
Industrial Media Converter, multi mode, ST, -40 to 75°C, IECEx Certification Approval
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 50A, 250V AC, Non-Indicating (FRN-R-50)
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (45EG10AHA)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT001)
- NOBLES/TENNANT CHARGER PLUG - 50A RED, HOUSING ONLY (605387)
- MOXA Rs-232/422/485 To Fiber Optic Converter. Sc Multi-Mode. (TCF-142-M-SC)
- MOXA Indust. Media Converter, Multi Mode, St, 0 To 60°C (IMC-101-M-ST)
- MOXA Rs-232/422/485 To Fiber Optic Converter. Sc Single-Mode -40 To 75°C (TCF-142-S-SC-T)
- MOXA Indust. 10/100Baset, 100Basefx Mdia Cnvrt, Single-Mode, Ptc-101-S-Lc-Lv (PTC-101-S-LC-LV)
- MOXA Entry-Level Indust. Media Converter, Single Mode, Sc, -10 To 60°C (IMC-21-S-SC)
- MOXA 4Port Entry-Level Usb Hub, W/ Adapter (UPort 204)
- BLACK BOX 1 Port Usb To Usb Isolator (4Kv) (SP387A)
- Moxa Media Converters & Data Adapter Kits