Shop All Media Converters & Data Adapter Kits
Moxa
Indust. Media Converter, Multi Mode, St, 0 To 60°C
Mfr # IMC-101-M-ST
Zoro # G4391715
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards MIL-HDBK-217F
- IEC 61000-4-4 EFT Power: 2 kV; Signal: 1 kV
- IEC 61000-4-2 ESD Contact: 6 kV; Air: 8 kV
- Operating Temperature Standard Models: 0 to 60°C (32 to 140°F);Wide Temp. Models: -40 to 75°C (-40 to 167°F);0 to 60°C (32 to 140°F);-40 to 75°C (-40 to 167°F)
- Input Current 200 mA @ 12 to 45 VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moxa
- MFR # IMC-101-M-ST
- Zoro # G4391715
- Country of Origin Taiwan, Province of China
- Category Media Converters & Data Adapter Kits
Dimensions
Dimensions | 53.6 x 135 x 105 mm (2.11 x 5.31 x 4.13 in) |
Description
Industrial Media Converter, multi mode, ST, 0 to 60°C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 50 A, Reversing: No (LC1D50AU7)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 50 ft. (2326)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 5A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GGC5)
- TELEMECANIQUE SENSORS Vacuum Swtch, Standard, 3 to 8"Hg, DPST-2NC (9016GVG1J09F)
- MOXA 4Port Usb-To-Serial Converter, Rs-232 (UPort 2410)
- MOXA Indust. Gigabit Media Converter, Sfp Slot, -40 To 75°C (IMC-21GA-T)
- MOXA 2Port Usb-To-Serial Hub, Rs-232/422/485 (UPort 1250)
- MOXA 1Port Usb-To-Serial Hub, Rs-232/422/485 (UPort 1150)
- MOXA Indust. 10/100Baset, 100Basefx Mdia Cnvrt, Single-Mode, Ptc-101-S-Lc-Lv (PTC-101-S-LC-LV)
- MOXA 4Port Indust.-Grade Usb Hub, W/ Adapter (UPort 404)
- ALLEN TEL Data Adapter Kit, 9-Pin DB, 8-Conductor, Female (ATDB9F-8)
- Moxa Media Converters & Data Adapter Kits