Shop All Media Converters & Data Adapter Kits
Moxa
Indust. Gigabit Media Converter, Single-Mode 10Km, Sc, -10 To 60°C
Mfr # IMC-21GA-LX-SC
Zoro # G4394086
product price: $526.99
/ea
Free Shipping & Returns
$526.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards MIL-HDBK-217F
- Wide Temp. Models -40 to 75°C (-40 to 167°F)
- Safety EN 60950-1, UL 60950-1
- Magnetic Isolation Protection 1.5 kV (built-in)
- Ambient Relative Humidity 5 to 95% (non-condensing)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moxa
- MFR # IMC-21GA-LX-SC
- Zoro # G4394086
- Country of Origin Taiwan, Province of China
- Category Media Converters & Data Adapter Kits
Dimensions
Dimensions | 30 x 125 x 79 mm (1.19 x 4.92 x 3.11 in) |
1000BaseLX Ports (single-mode SC connector) | IMC-21GA-LX-SC models: 1 |
Description
Industrial Gigabit Media Converter, Single-Mode 10km, SC, -10 to 60°C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Insulated Multitap Connector, 9.82 In. L (IPLD500-8B)
- SIEMENS Pilot Light, Green, LED (52BL4G3XB)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 22 AWG, 100 ft, White, Color-Coded PVC Insulation (C2016A.12.02)
- REIKU Corrugated Tubing, 98 ft., Size 1-1/4In. (PARAB-36G)
- MOXA 4Port Indust.-Grade Usb Hub, W/ Adapter (UPort 404)
- MOXA 1Port Usb-To-Serial Adaptor, Rs-422/485 (UPort 1130)
- MOXA Entry-Level Indust. Media Converter, Single Mode, Sc, -10 To 60°C (IMC-21-S-SC)
- MOXA 1Port Usb-To-Serial Adaptor, Rs-232 (UPort 1110)
- MOXA Indust. Gigabit Media Converter, Sfp Slot, -40 To 75°C (IMC-21GA-T)
- MOXA Rs-232/422/485 To Fiber Optic Converter. St Multi-Mode. (TCF-142-M-ST)
- ADVANTECH Minimc-Gigabit, Tx/Sx-Mm850 -Sc(W/Ac Adapter) (IMC-371-MM-PS)
- Moxa Media Converters & Data Adapter Kits