Moxa

Indust. 10/100Baset To 100Basefx Mdia Cnvrter, Single Mode, Imc-21A-S-Sc


product price: $535.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Standards MIL-HDBK-217F
  • Overload Current Protection Supported
  • Installation DIN-rail mounting
  • Input Voltage 12 to 48 VDC
  • IEC 61000-4-6 CS 150 kHz to 80 MHz: 3 V/m; Signal: 3 V/m
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Dimensions 30 x 125 x 79 mm (1.19 x 4.92 x 3.11 in)

Description

Industrial 10/100BaseT(X) to 100BaseFX media converter, single mode, SC connector, -10 to 60 °C

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.