Moxa

Ethernet Remote I/O, M12 Connector, 4 Dis, 4 Dios, -40 To 85°C


product price: $1,159.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Mounting DIN rail (standard), wall (with optional kit)
  • Isolation 3K VDC or 2K Vrms
  • Configurable DI/Os 4 channels
  • Vibration IEC 60068-2-6
  • Over-voltage Protection 45 VDC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Dimensions 144 x 124 x 30 mm (5.67 x 4.88 x 1.18 in)

Description

Ethernet remote I/O, M12 connector, 4 DIs, 4 DIOs, -40 to 85°C operating temperature.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.