Shop All Ethernet Switches
Moxa
Entry-Level Mgd Eth. Swtch W/ 8 10/100Baset(X)Ports, Eds-408A-T
Mfr # EDS-408A-T
Zoro # G4410070
Free Shipping & Returns
$813.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage 12/24/48 VDC, Redundant dual inputs
- Housing Material Metal
- Input Current 0.18 A @ 24 VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moxa
- MFR # EDS-408A-T
- Zoro # G4410070
- Country of Origin Taiwan, Province of China
- Category Ethernet Switches
Details
Input Voltage | 12/24/48 VDC, Redundant dual inputs |
Housing Material | Metal |
Input Current | 0.18 A @ 24 VDC |
Description
Entry-level managed Ethernet switch with 8 10/100BaseT(X) ports, -40 to 75°C operating temperature
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for Leoch LP12-18 - 4 Pack (ML18-12MP4167337524)
- ULTRALAST Ultralast TOOL-149 Replacement Porter Cable 12v 1500mAh Power Tool Battery (TOOL-149)
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Battery for UB12350 Amigo Value Shopper (ML35-12INT161)
- MOUNT-IT Laptop Tray Desk Mount (MI-6352LT)
- MOXA Mgd Gigabit Eth. Swtch W/ 14 10/100Baset(X)Ports, Eds-518A-Mm-Sc (EDS-518A-MM-SC)
- MOXA Mgd Gigabit Eth. Swtch 10/100Baset(X)Ports, Eds-518E-Mm-St-4Gtxsfp (EDS-518E-MM-ST-4GTXSFP)
- MOXA Unmanaged Ethernet Switch W/ 8 10/100Baset(X)Ports, -10?To 60°C (EDS-208A)
- MOXA Entry-Level Mgd Eth. Swtch W/ 6 10/100Baset(X)Ports, Eds-408A-Mm-Sc (EDS-408A-MM-SC)
- MOXA 5Port Entry-Level Unmgd Swtch, 5 Fast TpPorts, -10 To 60°C, Eds-2005-Elp (EDS-2005-ELP)
- MOXA Mgd Full Gigabit Eth. Swtch W/ 4 10/100/1000Baset(X), Eds-G509-T (EDS-G509-T)
- RED LION Ethernet Switch (105TX)
- Moxa Ethernet Switches