Shop All Ethernet Switches
Moxa
Entry-Level Mgd Eth. Swtch W/ 5 10/100Baset(X)Ports, Eds-408A-3M-Sc
Mfr # EDS-408A-3M-SC
Zoro # G4403037
Free Shipping & Returns
$1,211.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage 12/24/48 VDC, Redundant dual inputs
- Housing Material Metal
- Input Current 0.35 A @ 24 VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moxa
- MFR # EDS-408A-3M-SC
- Zoro # G4403037
- Country of Origin Taiwan, Province of China
- Category Ethernet Switches
Details
Input Voltage | 12/24/48 VDC, Redundant dual inputs |
Housing Material | Metal |
Input Current | 0.35 A @ 24 VDC |
Description
Entry-level managed Ethernet switch with 5 10/100BaseT(X) ports, and 3 100BaseFX multi-mode ports with SC connectors, -10 to 60°C operating temperature
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MED-PAT One Piece Amplified Patient Room Telephone (XL-3060)
- UNIRISE USA 3Ft Usb 2.0 Printer Cable, A To B, Male-Male, Standard Printer Cable (USB-AB-03F)
- DELTON S10 Curved Wireless Ergonomic Computer Mouse for PC Laptop Office Remote Work (DMERGS10-WB)
- VENTEV QC3.0 24W Dashport rq1300 mini Car Charger and USB A to USB C Cable 3.3ft, Gray (RQ1300DACVNV)
- MOXA Unmanaged Ethernet Switch W/ 8 10/100Baset(X)Ports, -10?To 60°C (EDS-208A)
- MOXA Unmgd Eth. Swtch W/ 6 10/100Baset(X)Ports, M1Eds208Ammsc (EDS-208A-MM-SC)
- MOXA Entry-Level Mgd Eth. Swtch W/ 8 10/100Baset(X)Ports, Eds-408A (EDS-408A)
- MOXA Unmgd Full Gigabit Eth. Swtch W/ 4 10/100/1000Baset, Eds-G205-1Gtxsfp (EDS-G205-1GTXSFP)
- MOXA Gigabit High-Power Poe+ Injector, Max. Output Of 36W/60W @24, Inj-24A-T (INJ-24A-T)
- MOXA Smart Managed Ethernet switch, 14x10/100BaseTX ports, 2x10/100/1000BaseTX ports, -10-60 degree C (SDS-3016-2GTX)
- MOXA Entry-Level Unmanaged Ethernet Switch W/ 5 10/100Baset(X)Ports (EDS-205)
- Moxa Ethernet Switches