Shop All Ethernet Switches
Moxa
Entry-Level Mgd Eth. Swtch W/ 3 10/100Baset(X)Ports, Eds-405A-Mm-Sc
Mfr # EDS-405A-MM-SC
Zoro # G4411044
product price: $796.99
/ea
Free Shipping & Returns
$796.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage 12/24/48 VDC, Redundant dual inputs
- Housing Material Metal
- Input Current 0.26 A @ 24 VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moxa
- MFR # EDS-405A-MM-SC
- Zoro # G4411044
- Country of Origin Taiwan, Province of China
- Category Ethernet Switches
Details
Input Voltage | 12/24/48 VDC, Redundant dual inputs |
Housing Material | Metal |
Input Current | 0.26 A @ 24 VDC |
Description
Entry-level managed Ethernet switch with 3 10/100BaseT(X) ports, and 2 100BaseFX multi-mode ports with SC connectors, -10 to 60°C operating temperature
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORPHEUS 360 Spire True Wireless Earbuds Bluetooth In-Ear Headphones with Microphone, Island Blue (TW1500L)
- BATTERY CLERK AJC® Kung Long WP3-12 Sealed Lead Acid - AGM - VRLA Battery (KUNG LONG-WP3-12)
- ILC Replacement for Dual-lite 12-793 Emergency Lighting 5AH AGM Monobloc X Cell Battery (12-793 EMERGENCY LIGHTING 5AH AGM MONOBLOC X CELL)
- ZEUS BATTERY PRODUCTS 1.2Ah 6V F1 Sealed Lead Acid Battery (PC1.2-6F1)
- MOXA Entry-Level Unmanaged Ethernet Switch W/ 5 10/100Baset(X)Ports (EDS-205)
- MOXA Indust. Unmgd Eth. Swtch W/ 6 10/100Baset(X)Ports, Eds-308-Mm-Sc (EDS-308-MM-SC)
- MOXA Indust. Unmanaged Ethernet Switch W/ 8 10/100Baset(X)Ports, -10 (EDS-308)
- MOXA Gigabit High-Power Poe+ Injector, Max. Output Of 36W/60W @24, Inj-24A-T (INJ-24A-T)
- MOXA UnMgdGbitPoeSwtch w/4 Poe 10/100/1000Baset Prts, Eds-G205A-4Poe-1Gsfp-T (EDS-G205A-4PoE-1GSFP-T)
- MOXA Mgd Gigabit Eth. Swtch W/ 7 10/100Baset(X)Ports, Eds-510A-1Gt2Sfp-T (EDS-510A-1GT2SFP-T)
- MOXA Indust. Ieee802.3Af Poe Splitter, Maximum Output Of 12.95W At 24, Spl-24 (SPL-24)
- Moxa Ethernet Switches