Shop All Media Converters & Data Adapter Kits
Moxa
Entry-Level Indust. Media Converter, Single Mode, Sc, -10 To 60°C
Mfr # IMC-21-S-SC
Zoro # G4394917
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards MIL-HDBK-217F
- 100BaseFX Ports (single-mode SC connector) IMC-21-S-SC: 1
- Overload Current Protection Supported
- IEC 61000-4-3 RS 80 MHz to 1 GHz: 3 V/m
- Input Current 271 mA @ 12 to 48 VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moxa
- MFR # IMC-21-S-SC
- Zoro # G4394917
- Country of Origin Taiwan, Province of China
- Category Media Converters & Data Adapter Kits
Dimensions
Dimensions | 25 x 109 x 97 mm (0.98 x 4.29 x 3.82 in) |
Description
Entry-level Industrial Media Converter, single mode, SC, -10 to 60°C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Hose Support Clamp, 13/16 in. (900729-5)
- LINEMASTER Radio Frequency Wireless Hercules (SP-831-111101XA)
- TRIPP LITE Surge, 7 Outlet, 7ft cord, 2160J, Black (SUPER7B)
- TRIPP LITE PDU, Basic, 3.3kW/3.8kW, 12 C13, 2 C19, 1U (PDUH20HVL6)
- MOXA 1Port Usb-To-Serial Adaptor, Rs-422/485 (UPort 1130)
- MOXA 1Port Usb-To-Serial Adaptor, Rs-232 (UPort 1110)
- MOXA Entry-Level Indust. Media Converter, Multi Mode, St, -10 To 60°C (IMC-21-M-ST)
- MOXA Indust. 10/100Baset To 100Basefx Mdia Cnvrter, Single Mode, Imc-21A-S-Sc (IMC-21A-S-SC)
- MOXA Indust. 802.11A/B/G/N Access Point, Us Band, -40°C To 75°C (AWK-3131A-US-T)
- MOXA Rs-232/422/485 To Fiber Optic Converter. Sc Single-Mode. (TCF-142-S-SC)
- MOXA Rs-232/422/485 To Fiber Optic Converter. St Single-Mode. (TCF-142-S-ST)
- Moxa Media Converters & Data Adapter Kits