Shop All Media Converters & Data Adapter Kits
Moxa
Entry-Level Indust. Media Converter, Multi Mode, St, -10 To 60°C
Mfr # IMC-21-M-ST
Zoro # G4395720
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards MIL-HDBK-217F
- Depth 3.8 in
- Height 1 in
- Width 4.3 in
- Product Series IMC21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moxa
- MFR # IMC-21-M-ST
- Zoro # G4395720
- Country of Origin Taiwan, Province of China
- Category Media Converters & Data Adapter Kits
Dimensions
Depth | 3.8 in |
Height | 1 in |
Width | 4.3 in |
Optical Wavelength | 1300 nm |
Dimensions | 25 x 109 x 97 mm (0.98 x 4.29 x 3.82 in) |
Description
Entry-level Industrial Media Converter, multi mode, ST, -10 to 60°C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20310)
- STA-KON 18-14 AWG Nylon Fork Terminal #8 Stud PK100 (RB14-8F)
- NVENT HOFFMAN Foot Kit, NOVAL Accessory, 18-8 Stainless Steel (CMFKSS)
- SCHNEIDER ELECTRIC Ovrload Rely, 9 to 13A, 3P, Class 10,690VAC (LRD16)
- MOXA Rs-232/422/485 To Fiber Optic Converter. St Single-Mode. (TCF-142-S-ST)
- MOXA Indust. 10/100Baset To 100Basefx Mdia Cnvrter, Single Mode, Imc-21A-S-Sc (IMC-21A-S-SC)
- MOXA Indust. 10/100Baset, 100Basefx Mdia Cnvrt, Single-Mode, Ptc-101-S-Lc-Lv (PTC-101-S-LC-LV)
- MOXA 4Port Indust.-Grade Usb Hub, W/ Adapter (UPort 404)
- MOXA 4Port Entry-Level Usb Hub, W/ Adapter (UPort 204)
- MOXA Entry-Level Indust. Media Converter, Single Mode, Sc, -10 To 60°C (IMC-21-S-SC)
- MOXA 1Port Usb-To-Serial Hub, Rs-232/422/485 (UPort 1150)
- Moxa Media Converters & Data Adapter Kits