Shop All Programmable Logic Controllers
Moxa
Advanced I/O, Ethernet Network Adapter, 3in1 SerialPort(S), Iothinx 4510
Mfr # ioThinx 4510
Zoro # G4578737
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- IEC 61000-4-3 RS 80 MHz to 1 GHz: 3 V/m
- IEC 61000-4-4 EFT Power: 2 kV; Signal: 1 kV
- IEC 61000-4-6 CS 10 V
- Operating Temperature -20 to 60°C (-4 to 140°F)
- IEC 61000-4-2 ESD Contact: 4 kV; Air: 8 kV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moxa
- MFR # ioThinx 4510
- Zoro # G4578737
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Details
IEC 61000-4-3 RS | 80 MHz to 1 GHz: 3 V/m |
IEC 61000-4-4 EFT | Power: 2 kV; Signal: 1 kV |
IEC 61000-4-6 CS | 10 V |
Operating Temperature | -20 to 60°C (-4 to 140°F) |
IEC 61000-4-2 ESD | Contact: 4 kV; Air: 8 kV |
IEC 61000-4-5 Surge | Power: 2 kV; Signal: 1 kV |
Description
Advanced I/O, Ethernet network adapter, 3-in-1 serial port(s), -20 to 60°C operating temperature
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Non-Illum Selectr Swtch, Cntr Key Removal (30G278)
- SIEMENS Miniature Circuit Breaker, Q Series 15/20A, 1 Pole, 120V AC (Q1520)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 50 A (LC2D50AG7)
- TRIPP LITE Power Cord, HD, 5-15P to C13, 15A, 14AWG, 2ft (P007-002)
- MOXA Remote Ethernet I/O, 8Ai, 2Port Switch, -40 To 75°C (ioLogik E1240-T)
- MOXA Remote Ethernet I/O, 8Ai, 2Port Switch (ioLogik E1240)
- MOXA Remote Ethernet I/O W/ 4Ao, And 2Port Switch (ioLogik E1241)
- MOXA Module, Iothinx 4500 Sries, 8Dis 24Vdc Pnp 8 Dos 24Vdc Source, 45Mr-2606 (45MR-2606)
- MOXA Remote Eth. I/O W/ 4Ai, 4Di, 4Dio, And 2Port Swtch, M1Iologike1242 (ioLogik E1242)
- MOXA Remote Ethernet I/O, 6Di/6Relay, 2Port Switch, -40 To 75°C (ioLogik E1214-T)
- SIEMENS Module (7ML5033-2AA10-2A)
- Moxa Programmable Logic Controllers