Moxa

Active Ethernet I/O Server, 8Di/8Do/4Dio


product price: $515.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Mounting DIN rail or wall
  • Counter Frequency 900 Hz
  • Ambient Relative Humidity 5 to 95% (non-condensing)
  • Pulse Output Frequency 1 kHz
  • Dimensions 115 x 79 x 45.6 mm (4.53 x 3.11 x 1.80 in)
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Dimensions 115 x 79 x 45.6 mm (4.53 x 3.11 x 1.80 in)

Description

Active Ethernet I/O Server, 8DI/8DO/4DIO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.