Shop All Terminal Servers
Moxa
8Port Terminal Server, Single 10/100M Eth., Rs-232, Rj-45 8Pin, Cn2510-8
Mfr # CN2510-8
Zoro # G4572470
Free Shipping & Returns
$1,143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions 440 x 198 x 45 mm (17.3 x 7.8 x 1.77 in)
- Management SNMP MIB-II
- Console Port RS-232 interface, with 8-pin RJ45 connector
- Network Protocols TCP/IP, UDP, ICMP, NetBUEI, DHCP, PPP, SLIP, CSLIP
- Security Protocols RADIUS, Dialback, PAP, CHAP, Local user / password
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moxa
- MFR # CN2510-8
- Zoro # G4572470
- Country of Origin Taiwan, Province of China
- Category Terminal Servers
Dimensions
Dimensions | 440 x 198 x 45 mm (17.3 x 7.8 x 1.77 in) |
Details
Management | SNMP MIB-II |
Console Port | RS-232 interface, with 8-pin RJ45 connector |
Network Protocols | TCP/IP, UDP, ICMP, NetBUEI, DHCP, PPP, SLIP, CSLIP |
Security Protocols | RADIUS, Dialback, PAP, CHAP, Local user / password |
Operating temperature | 0 to 55°C (32 to 131°F), 5 to 95% RH |
IP Routing | Static, RIP-I, RIP-II |
Flow Control | RTS/CTS, XON/XOFF |
Terminal Sessions | 8 sessions per port |
Safety | UL: UL60950; TĂśV: EN60950 |
Connectors for External Antenna | 8-pin RJ45 |
Source of Input Power | AC: 100 to 240V, 47 to 63 Hz; DC: ±48 VDC (38 to 72 VDC, -38 to -72 VDC) |
Stop Bits | 1, 1.5, 2 |
Number of Ports | 1, 8 (CN2510-8) or 16 (CN2510-16) |
Serial Line Protection | Serial Line: 15 KV ESD for all signals; Power Line: 1 KV Burst (EFT), EN61000-4-4 0.5 KV Surge, EN61000-4-5 |
Power Consumption | CN2510-8/16: 235 mA for 100V, 145 mA for 240V; CN2510-8/16-48V: 260 mA (at 48V max.) |
Magnetic Isolation Protection | Built-in 1.5 KV magnetic isolation |
Parity | None, Even, Odd, Space, Mark |
Storage temperature | -20 to 70°C (-4 to 158 °F), 5 to 95% RH |
Data Bits | 5, 6, 7, 8 |
EMC | CE: EN55022 Class A / EN55024; FCC: FCC part 15 subpart B, Class A |
Speed | 10/100 Mbps |
Description
8 port Terminal Server, single 10/100M Ethernet, RS-232, RJ-45 8pin, 100V or 240V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Locking Connector (2363)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. GN (87-5006)
- LEVITON Plug Locking L14-30P 30A (02711-0PB)
- DIVERSIFIED UOA Series Single Phase Under Voltage Monitoring Relay (UOA-208-ALA)
- HPE ISS BTO LCD 8500 1U Console US Kit, AF630A (AF630A)
- DOUBLE HH Double HH 22721 Category 2 11 Hole Drawbar - Black (146239)
- SUPERMICRO SY-627RFTP SuperServer Dual LGA2011 920W 2U Rackmount Server (SYS-6027R-72RFTP+)
- ZIPWALL Zipwall SLP6 12 ft. Spring Loaded Poles (641877106008)
- TRIPP LITE Console Server, 16-Port Serial, Terminal (B096-016)
- HPE ISS BTO HPE DL360 Gen10 Xeon-S 4208 Ki, P02571B21 (P02571-B21)
- TRIPP LITE Console Server, 32-Port Serial, Terminal (B096-032)
- Moxa Terminal Servers