Shop All Networking Hardware
Moxa
8Pin Rj45 To Male Db9 Connection Cable, 150Cm, For Nport 5210, 5610
Mfr # CBL-RJ45M9-150
Zoro # G4572324
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Type Data Transfer Cable
- Cable Type RJ-45/Serial
- Cable Length 4.92 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moxa
- MFR # CBL-RJ45M9-150
- Zoro # G4572324
- Country of Origin Taiwan, Province of China
- Category Networking Hardware
Dimensions
Cable Length | 4.92 ft |
Details
Product Type | Data Transfer Cable |
Cable Type | RJ-45/Serial |
Description
8pin RJ45 to male DB9 connection cable, 150cm, for NPort 5210, 5610
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery for Altronix BT126 - 8 Pack (ML7-12MP8317479103213)
- MIGHTY MAX BATTERY 12V 50AH SLA Replacement Battery for Tripp Lite Omni 1250 (ML50-125)
- SUPERSONIC Portable 4-Band AM/FM/SW 1-2 Radio (SC-1091)
- MIGHTY MAX BATTERY 6V 200AH SLA Battery Replaces Champion M83CHP06V27 Golf Cart RV Boat (ML200-64)
- MOXA 1Port Rs-232/422/485 Modbus Tcp To Serial Communication Gateway (MGate MB3180)
- MOXA Modbus Gateway W/ Dual Lans, Dual Ac Power Inputs, M1Mgatemb3660I162Ac (MGate MB3660I-16-2AC)
- MOXA 1Port Modbus/Profinet/Ethernet/Ip To Profibus Slave Gateway, Mgate 5111 (MGate 5111)
- MOXA 2Prt Modbus Tcp-Serial Comm.Gtway Advnc, 3 In 1, -40~75℃, Mgate Mb3270I-T (MGate MB3270I-T)
- MOXA Cable/Cbl-M62M9X8-100 (CBL-M62M9x8-100)
- MOXA 1Prt Rs-232/422/485 Advnc Modbus Tcp, Ser. Communication, Mgate Mb3170 (MGate MB3170)
- MARPAC Marpac MAR-ZOHNE ZohneTravel Sound Therapy Machine (MAR-ZOHNE)
- Moxa Networking Hardware