Shop All USB Hubs & Converters
Moxa
7-port industrial-grade USB 3.2 hubs, -40 to 85 Degrees C operating temperature
Mfr # UPort 407A-T
Zoro # G909985115
Free Shipping & Returns
$547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No. of Power Inputs 2
- UFP type B
- IEC 61000-4-4 EFT Power: 2 kV
- IEC 61000-4-3 RS 80 MHz to 1 GHz: 10 V-m
- DFP type A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moxa
- MFR # UPort 407A-T
- Zoro # G909985115
- Country of Origin Taiwan, Province of China
- Category USB Hubs & Converters
Details
No. of Power Inputs | 2 |
UFP | type B |
IEC 61000-4-4 EFT | Power: 2 kV |
IEC 61000-4-3 RS | 80 MHz to 1 GHz: 10 V-m |
DFP | type A |
Port 1 | 900 mA - 1500 mA @ 5 VDC, BC 1.2 compliant |
IEC 61000-4-6 CS | 150 kHz to 80 MHz: 10 V-m |
Rest of ports | 900 mA @ 5 VDC |
IEC 61000-4-5 Surge | Power: 2 kV |
IEC 61000-4-2 ESD | Contact: 8 kV; Air: 15 kV |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITRON Radio Hand Microphone (RM-7)
- MIGHTY MAX BATTERY ML35-12 12V 35AH Wheelchair Scooter Battery Replace 33Ah Ritar RA12-33 (ML35-12302)
- MIGHTY MAX BATTERY YTX14-BS Replacement Battery for Polaris 330cc Magnum Trail Boss 2008 (YTX14-BS66)
- MOTOROLA Battery Pack, NiMH, 7.5V, For Motorola (NNTN4435B)
- ROCSTOR Portable 4 Port Usb C Hub - Usb-C To 4X (Y10A228-B1)
- SATECHI USB4 NVME SSD PRO ENCLOSURE (ST-EU4NPM)
- EZGENERATION 4 Port USB C Hub - USB 3.0 Hub - 4 Port USB Hub with Power Adapter (EZ329836)
- MONOPRICE 4-Port DisplayPort 1.2 to DisplayPort Multi-Stream Transport (MST) Hub (21970)
- TRIPP LITE Hub/Adapter, Portable, USB-C, Gen 1, USB 3.1, White (TRPU4600033AG)
- ROCSTOR 3 Port Portable Usb 3.0 Hub W Gigabit 1 (Y10A179-B1)
- OHAUS USB Device Interface, Scout (OH-30268984)
- Moxa USB Hubs & Converters