Shop All Media Converters & Data Adapter Kits
Moxa
4Port Indust.-Grade Usb Hub, W/ Adapter
Mfr # UPort 404
Zoro # G4573450
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- EMS EN 61000-4-2, EN 61000-4-3, EN 61000-4-4, EN 61000-4-5, EN 61000-4-6, EN 61000-4-8, EN 61000-4-11
- Upstream 1 USB port, Type B connector
- Speed 480 Mbps (Hi-Speed USB) and 12 Mbps (Full-Speed USB)
- EMI EN 61000-3-2, EN 61000-3-3, EN 61000-6-2, EN 61000-6-4, FCC Part 15 Subpart B Class A
- Input Voltage 12 to 40 VDC external power
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moxa
- MFR # UPort 404
- Zoro # G4573450
- Country of Origin Taiwan, Province of China
- Category Media Converters & Data Adapter Kits
Dimensions
Dimensions | UPort 404: 80 x 35 x 130 mm (3.15 x 1.38 x 5.12 in); UPort 407: 100 x 35 x 192 mm (3.94 x 1.38 x 7.55 in) |
Details
EMS | EN 61000-4-2, EN 61000-4-3, EN 61000-4-4, EN 61000-4-5, EN 61000-4-6, EN 61000-4-8, EN 61000-4-11 |
Upstream | 1 USB port, Type B connector |
Speed | 480 Mbps (Hi-Speed USB) and 12 Mbps (Full-Speed USB) |
EMI | EN 61000-3-2, EN 61000-3-3, EN 61000-6-2, EN 61000-6-4, FCC Part 15 Subpart B Class A |
Input Voltage | 12 to 40 VDC external power |
Power Consumption | UPort 404: 1300 mA @ 12 VDC, 690 mA @ 24 VDC; 470 mA @ 36 VDC; UPort 407: 2300 mA @ 12 VDC, 1130 mA @ 24 VDC; 790 mA @ 36 VDC |
Housing | Aluminum |
Safety | UL 508, LVD |
Downstream | UPort 404: 4 USB ports, Type A connectors; UPort 407: 7 USB ports, Type A connectors |
Time | UPort 404: 1,490,340 hrs; UPort 407: 1,111,361 hrs |
EMC | CE, FCC |
Database | Telcordia (Bellcore), GB |
Compliance | USB 1.1/2.0 compliant |
Ambient Relative Humidity | 5 to 95% (non-condensing) |
Supply Current | 500 mA max. per channel |
Altitude | Up to 2000 m |
Operating temperature | Standard Models: 0 to 60°C (32 to 140°F); Wide Temperature Models: -40 to 85°C (-40 to 185°F) |
Storage temperature | Standard Models: -20 to 75°C (-4 to 167°F); Wide Temperature Models: -40 to 85°C (-40 to 185°F) |
Description
4 Port industrial-grade USB Hub, w/ adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE CURRENT Circuit Breaker, THQP Series 20A, 2 Pole, 120/240V AC (THQP220)
- POWER FIRST Cable Protector, 1 Channel, Black, 5 ft. L (4CEJ3)
- RETYZ Releasable Tie, Fluor. Green, Nylon, PK100 (WKT-S18FG-TA)
- HUBBELL 20A Locking Plug 4P 5W 120/208VAC L21-20P BK (HBL2511BK)
- MOXA Entry-Level Indust. Media Converter, Multi Mode, St, -10 To 60°C (IMC-21-M-ST)
- MOXA 2Port Usb-To-Serial Hub, Rs-232/422/485, W/ Isolation (UPort 1250I)
- MOXA Rs-232/422/485 To Fiber Optic Converter. Sc Multi-Mode. (TCF-142-M-SC)
- MOXA 4Port Entry-Level Usb Hub, W/ Adapter (UPort 204)
- MOXA 4Port Usb-To-Serial Converter, Rs-232 (UPort 2410)
- MOXA Indust. Giga Media Converter, 10/100/1000Baset(X), M1Imc101G (IMC-101G)
- STARTECH.COM 6" Mini DP to DP Cable, MDP2DPMF6IN (MDP2DPMF6IN)
- Moxa Media Converters & Data Adapter Kits