Shop All Programmable Logic Controllers
Moxa
2Ports Can, -40 To 75°C
Mfr # 86M-5250-T
Zoro # G4579909
product price: $830.99
/ea
Free Shipping & Returns
$830.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Protocols CAN 2.0A; CAN 2.0B; CANopen DS301, V4.02; CANopen DS401
- Interface 2 CAN ports
- Connector DB9 male
- Time 3,306,609 hrs
- Channel LED Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moxa
- MFR # 86M-5250-T
- Zoro # G4579909
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Details
Protocols | CAN 2.0A; CAN 2.0B; CANopen DS301, V4.02; CANopen DS401 |
Interface | 2 CAN ports |
Connector | DB9 male |
Time | 3,306,609 hrs |
Channel LED | Yes |
Standard | Telcordia SR332 |
Termination resistor | N/A, 120 ohms (by DIP) |
Isolation | To system: 3k VDC or 2k Vrms |
Speed | 10/20/50/125/250/500/800 kbps, 1 Mbps |
Input Current | 60 mA @ 24 VDC |
Operating temperature | -40 to 75°C (-40 to 176°F) |
Description
2 Ports CAN, -40 to 75°C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09G1ABA-R63/D)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 2 Pole, 120/240V AC (HOM220)
- RACO Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, In-Use (MM420G)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 135A NEMA 4 (8502SFO2V02S)
- MOXA Remote Ethernet I/O, 16Di, 2Port Switch (ioLogik E1210)
- MOXA Module For Iothinx 4500 Series, 16 Dos, 24Vdc, Source, -40 To 75°C (45MR-2601-T)
- MOXA Smart Remote I/O W/ 4 Ais, 12 Dios, Iologik 2542 (ioLogik 2542)
- MOXA Smart Ethernet Remote I/O W/ Click And Go, 12 Dis, 8 Dos, Iologik E2210 (ioLogik E2210)
- MOXA Remote Ethernet I/O, 6Di/6Relay, 2Port Switch (ioLogik E1214)
- MOXA Advanced I/O, Ethernet Network Adapter, 3in1 SerialPrt(S), Iothinx 4510-T (ioThinx 4510-T)
- SCHNEIDER ELECTRIC Zelio Sr2Pack Compact 12 Io 24Vdc (SR2PACKBD)
- Moxa Programmable Logic Controls (PLC)