Shop All Network Serial Cables
Moxa
2Port Device Server, 10/100M Eth., Rs-232/422/485, Db9 Male, Nport 5250A
Mfr # NPort 5250A
Zoro # G4399010
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Current 119 mA @ 12 VDC
- Serial Standards RS-422/485
- Connector DB9 male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moxa
- MFR # NPort 5250A
- Zoro # G4399010
- Country of Origin Taiwan, Province of China
- Category Network Serial Cables
Details
Input Current | 119 mA @ 12 VDC |
Serial Standards | RS-422/485 |
Connector | DB9 male |
Description
2 port device server, 10/100M Ethernet, RS-232/422/485, DB9 male, 0.5KV serial surge, 12~48VDC, 0~60°C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY Razor Battery For Remington Razors DF30, DF40, XLR 9600 (EBR-13)
- BLUE DONUTS Black Big Button Phone for wall or desk with Speaker and Memory (BD3485214)
- ROCSTOR Dvi-D Single Link Cable - M/M (Dvi-D (1 (Y10C186-B1)
- MIGHTY MAX BATTERY YTX14-BS High Performance - Maintenance Free - AGM Motorcycle Battery (YTX14-BS42)
- MOXA Db9 Female To Terminal Block (Mini DB9F-to-TB)
- MOXA 1Port Device Server, 10/100M Eth., Rs-232/422/485, Db9 Female, Nport 5150 (NPort 5150)
- MOXA 4Port Device Server, 10/100M Eth., Rs-232, Db9 Male, 12-48 Vdc, Nport 5410 (NPort 5410)
- MOXA 2Port Device Server, 10/100M Eth., Rs-232, Db9 Male, 0.5Kv, Nport 5210A (NPort 5210A)
- MOXA 4Port Rs-232/422/485 Serial Dvc Srvr, 10/100Mbaset, 1Kv, Nport Ia5450A-T (NPort IA5450A-T)
- MOXA 1Port Rs-232/422/485 Dvc Srvr, 10/100M Eth., Db9 Male, Poe, Nport P5150A (NPort P5150A)
- STARTECH.COM Connect Your Serial Devices- And Transfer Your Files - 2 m Db9 Null Modem Cable (SCNM9FF2MBK)
- Moxa Network Serial Cables