Shop All Network Serial Cables
Moxa
1Port Device Server, 10/100M Eth., Rs-232/422/485, Db9 Female, Nport 5150
Mfr # NPort 5150
Zoro # G4394549
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2"
- Width 3.1"
- Depth 0.9"
- Product Type Device Server
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moxa
- MFR # NPort 5150
- Zoro # G4394549
- Country of Origin Taiwan, Province of China
- Category Network Serial Cables
Dimensions
Height | 2" |
Width | 3.1" |
Depth | 0.9" |
Details
Product Type | Device Server |
Description
1 port device server, 10/100M Ethernet, RS-232/422/485, DB9 female, 110V or 230V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Datalogic 94acc1386 Battery (94ACC1386 BATTERY DATALOGIC)
- MOBILE EDGE Chromebook /Ultr (MEEN214)
- DURACELL Lithium Coin Battery, 2016, PK2 (DURDL2016B2PK)
- MIGHTY MAX BATTERY YTX14-BS GEL Battery Replacement for Yamaha BTY-YTX14-BS-00 (YTX14-BSGEL368)
- MOXA 1Port Device Server, 10/100M Eth., Rs-232, Db9 Male, 12-48Vdc, Nport 5110 (NPort 5110)
- MOXA 2Port Device Server, 10/100M Eth., Rs-232, Db9 Male, 0.5Kv, Nport 5210A (NPort 5210A)
- MOXA 1Port Device Server, 10/100M Eth., Rs-232/422/485, Db9 Female, De-311 (DE-311)
- MOXA 1Port Rs-232/422/485 Dvc Srvr, 10/100M Eth., Db9 Male, Poe, Nport P5150A-T (NPort P5150A-T)
- MOXA 1Port Device Server, 10/100M Eth., Rs-232, Db9 Male, 0.5Kv, Nport 5110A (NPort 5110A)
- MOXA 1Port Rs-232/422/485 Dvc Srvr, 10/100M Eth., Db9 Male, Poe, Nport P5150A (NPort P5150A)
- BESTLINK NETWARE DB9 Male to Male Serial Cable- 25Ft (180214)
- Moxa Network Serial Cables