Shop All Crowd Control Post & Ropes
Movit
Movit Plastic Barricade
Mfr # MOVIT-RED
Zoro # G3366494
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 78 in
- Material Polypropylene (PP)
- Overall Height 39 in
- Weight 24 lbs
- Overall Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Movit
- MFR # MOVIT-RED
- Zoro # G3366494
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 78 in |
Overall Height | 39 in |
Overall Width | 20 in |
Details
Item | Movit Plastic Barricade |
Color | Red |
Material | Polypropylene (PP) |
Weight | 24 lbs |
Environmental Attributes | Rust-Proof, Di-Electric, Temperature Resistant |
Description
Movit Plastic Barricade
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Regular Weight Cotton Poly White, L, PK12 (9650LW)
- MASTER LOCK Lockout Tagout Hasp with Vinyl-Coated Handle, 1 in Jaw Clearance, Steel, Red (420)
- SIGNMISSION 14 in Height, 10 in Width, Plastic, 10" x 14", WS-South Dakota Equine (WS-South Dakota Equine)
- GAME WORKWEAR The Econo Hi-Vis Rain Jacket, Yellow, Size XL (1655E)
- MOVIT Movit Plastic Barricade (MOVIT-BLUE)
- MOVIT Movit Plastic Barricade (MOVIT-WHITE)
- MOVIT Movit Plastic Barricade (MOVIT-ORANGE)
- MOVIT Movit Plastic Barricade (MOVIT-GREEN)
- MOVIT Movit Plastic Barricade (MOVIT-YELLOW)
- MONTOUR LINE Orange Delineator Post with Base (10 pack) and 100 Ft. Yellow Chain (DL1-OR-10-KT-10-CH-CH-20-YW-100-BX)
- MONTOUR LINE Stanchion Post and Rope Kit Pol.Brass, 8 Crown Top 7 Black Rope (C-Kit-8-PB-CN-7-ER-BK-PB)
- Movit Crowd Control Post & Ropes